Shop All Jobber Length Drill Bits
Century Drill & Tool
Charger Drill Bit, 7/64 in., 2 Pk
Mfr # 25407
Zoro # G4078131
product price: $3.59
/ea
Sold in multiples of 2 for $7.18
$7.18
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 7/64"
- Drill Bit Point Angle 135 Degrees
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century Drill & Tool
- MFR # 25407
- Zoro # G4078131
- UPC # 081838254070
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 7/64" |
Details
Item | Charger Drill Bit,7/64 in.,2 Pk |
Drill Bit Grouping | Drill Bit |
Drill Bit Point Angle | 135 Degrees |
Cutting Direction | Right Hand |
Number of Pieces | 2 |
Point Type | Self-Centering Point |
Point type | Self-Centering Point |
Description
Charger Drill Bit,7/64 in.,2 Pk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/4"-27 HSS Plug Hand Tap (DWTST1/4-27P)
- MAYHEW OLD CHISEL 8 (MAY31973)
- INSIZE Digital Indicator, 0.00035" Accuracy (2117-1001E)
- MAYHEW 12PC Brass Punch Scraper Set Display (MAY67012)
- CENTURY DRILL & TOOL #56 Jobber Length Drill Bit (11456)
- CENTURY DRILL & TOOL Impact Pro Black Oxide Drill Bit, 13 Pc (24713)
- CENTURY DRILL & TOOL Brite Drill Bit, 23/64 in. (22323)
- CENTURY DRILL & TOOL 5/32" Black Oxide Jobber Length Drill Bit, Cutting Direction: Right Hand (24210)
- CENTURY DRILL & TOOL Economy S&D Drill Bit, 33/64 in. (47333)
- CENTURY DRILL & TOOL 1-1/2" 118 Deg. Jobber Length Drill Bit (47396)
- CLEVELAND 135° NAS 907 Type B Heavy-Duty Jobber Length Drill Cleveland 2222 Bright HSS RHS/RHC #21 (C11675)
- Century Drill & Tool Drill Bits