Shop All Jobber Length Drill Bits
Century Drill & Tool
Charger Drill Bit, 7/32 in.
Mfr # 25414
Zoro # G4078061
Sold in multiples of 2 for $6.38
$6.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 7/32"
- Drill Bit Point Angle 135 Degrees
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Century Drill & Tool
- MFR # 25414
- Zoro # G4078061
- UPC # 081838254148
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 7/32" |
Details
Item | Charger Drill Bit,7/32 in. |
Drill Bit Grouping | Drill Bit |
Drill Bit Point Angle | 135 Degrees |
Cutting Direction | Right Hand |
Point Type | Self-Centering Point |
Description
Charger Drill Bit,7/32 in.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA KNOB, M8x1.25x30 (585595001)
- MILWAUKEE TOOL 4-1/2" Dry Core Masonry Bit (48-17-0045)
- CHICAGO PNEUMATIC Angle Angle Grinder, 1/4 in NPT Female Air Inlet, Heavy Duty, 12,000 RPM, 1.1 hp (CP7545C)
- RECOIL Tanged Insert, M3-.5 Front End Assembly (M8751-3-15)
- CENTURY DRILL & TOOL Brite Drill Bit, 9/64 in. (22309)
- CENTURY DRILL & TOOL #43 Jobber Length Drill Bit (11443)
- CENTURY DRILL & TOOL 1/2" Jobber Length Drill Bit (88232)
- CENTURY DRILL & TOOL NO 31 BRITE DRILL BULK 3PK (11231)
- CENTURY DRILL & TOOL 5/64" Cobalt 135 Deg. Jobber Length Drill Bit 2pk. (26205)
- CENTURY DRILL & TOOL 35/64" 118 Deg. Jobber Length Drill Bit (47335)
- CLEVELAND 135° NAS 907 Type B Heavy-Duty Jobber Length Drill Cleveland 2222 Bright HSS RHS/RHC #26 (C11680)
- Century Drill & Tool Drill Bits