Shop All Jobber Length Drill Bits
Century Drill & Tool
Charger Drill Bit, 7/16 in.
Mfr # 25628
Zoro # G4077921
$10.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 7/16"
- Drill Bit Point Angle 135 Degrees
- Shank Dia. 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Century Drill & Tool
- MFR # 25628
- Zoro # G4077921
- UPC # 081838256289
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 7/16" |
Shank Dia. | 3/8" |
Details
Item | Charger Drill Bit,7/16 in. |
Drill Bit Grouping | Drill Bit |
Drill Bit Point Angle | 135 Degrees |
Cutting Direction | Right Hand |
Point Type | Self-Centering Point |
Description
Charger Drill Bit,7/16 in.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Pistol Grip Air Gun, 60" Extension (U75XT060AA3)
- MILWAUKEE TOOL Cordless Combo Kit, 18.0 V, 3 Tools, 2 Batt (2691-22, 2363-20)
- DRILL AMERICA m12x1.5 Carbon Steel Hex Die (DWTSMH12X1.5)
- KIPP Crank Handle, Size: 1, Reamed Hole Bore D2= 8 mm, A=80, H=85.8 Thermoplastic, Revolving (K0659.3108)
- CENTURY DRILL & TOOL SELF CENTERING DRILL GUIDES 5/64IN (37004)
- CENTURY DRILL & TOOL 31/64" Jobber Length Drill Bit (88231)
- CENTURY DRILL & TOOL Jobber Length Drill Bit (11625)
- CENTURY DRILL & TOOL Brite Drill Bit, 2Pk, 3/32 in. (22306)
- CENTURY DRILL & TOOL 5/16" Black Oxide Jobber Length Drill Bit (24220)
- CENTURY DRILL & TOOL High Speed Steel Drill Bit, 23/64 in. (88223)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TA TiAlN HSS-CO 8%-M42 RHS/RHC 1/2 (44932)
- Century Drill & Tool Drill Bits