Shop All Jobber Length Drill Bits
Century Drill & Tool
Charger Drill Bit, 5/64 in., 2 Pk
Mfr # 25405
Zoro # G4078159
product price: $2.95
/ea
Sold in multiples of 3 for $8.85
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 5/64"
- Drill Bit Point Angle 135 Degrees
- Overall Length 5/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century Drill & Tool
- MFR # 25405
- Zoro # G4078159
- UPC # 081838254056
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 5/64" |
Overall Length | 5/64" |
Details
Drill Bit Grouping | Drill Bit |
Item | Charger Drill Bit,5/64 in.,2 Pk |
Drill Bit Point Angle | 135 Degrees |
Cutting Direction | Right Hand |
Number of Pieces | 2 |
Point Type | Self-Centering Point |
Point type | Self-Centering Point |
Description
Charger Drill Bit,5/64 in.,2 Pk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Indicator Stem Flange Bushing, 8mm - 3/8 (Z2105)
- DRILL AMERICA m4x.7 HSS Metric 4 Flute Taper Hand Tap (DWTT4X.7)
- EVOLUTION 9" Premium Segmented Edge Diamond Blade (PD230SEG-CS)
- GEARWRENCH 1/2" Drive Hex Bit Impact SAE Socket 1/2" (84636)
- CENTURY DRILL & TOOL 118 Deg. Jobber Length Drill Bit (47336)
- CENTURY DRILL & TOOL 13/64" Cobalt 135 Deg. Jobber Length Drill Bit (26213)
- CENTURY DRILL & TOOL Jobber Length Drill Bit (11608)
- CENTURY DRILL & TOOL Charger Drill Bit, 7/16 in. (25628)
- CENTURY DRILL & TOOL 1/8" Black Oxide Jobber Length Drill Bit 2pk. (24208)
- CENTURY DRILL & TOOL 31/64" Black Oxide Jobber Length Drill Bit, Drill Bit Material: High Speed Steel (24231)
- MELIN TOOL CO #49 Carbide 118 Deg. Jobber Length Drill Bit, Drill Bit Finish: AlTiN (HDR-49-ALTIN)
- Century Drill & Tool Jobber Length Drill Bits