Shop All Jobber Length Drill Bits
Century Drill & Tool
Charger Drill Bit, 21/64 in.
Mfr # 25421
Zoro # G4077991
Sold in multiples of 2 for $15.78
$15.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 21/64"
- Drill Bit Point Angle 135 Degrees
- Overall Length 21/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Century Drill & Tool
- MFR # 25421
- Zoro # G4077991
- UPC # 081838254216
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 21/64" |
Overall Length | 21/64" |
Details
Item | Charger Drill Bit,21/64 in. |
Drill Bit Grouping | Drill Bit |
Drill Bit Point Angle | 135 Degrees |
Cutting Direction | Right Hand |
Point type | Self-Centering Point |
Description
Charger Drill Bit,21/64 in.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Carbide Tipped Holesaw, 7/16" Hex, 1-1/4 (MHSTK20)
- KO-KEN Socket 13mm 6 Point 50mm Z-series 1/4 Sq. Drive (2300MZ-13)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC #11 (C23423)
- CRESCENT NICHOLSON 10" Mill Single Cut Bastard File with Red Handle (21701NN)
- CENTURY DRILL & TOOL Economy S&D Drill Bit, 13/16 in. (47352)
- CENTURY DRILL & TOOL Brite Drill Bit, 13/64 in. (22313)
- CENTURY DRILL & TOOL Cobalt 135 Deg. Jobber Length Drill Bit (26209)
- CENTURY DRILL & TOOL Cobalt Drill Bit 9/64" Overall Length 2-7/8" (26409)
- CENTURY DRILL & TOOL 25/64" Cobalt 135 Deg. Jobber Length Drill Bit (26225)
- CENTURY DRILL & TOOL #46 Jobber Length Drill Bit (11446)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC 9/32 (45618)
- Century Drill & Tool Jobber Length Drill Bits