Shop All Jobber Length Drill Bits
Century Drill & Tool
Charger Drill Bit, 13/64 in.
Mfr # 25413
Zoro # G4078070
product price: $2.89
/ea
Sold in multiples of 3 for $8.67
$8.67
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 13/64"
- Drill Bit Point Angle 135 Degrees
- Overall Length 13/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century Drill & Tool
- MFR # 25413
- Zoro # G4078070
- UPC # 081838254131
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 13/64" |
Overall Length | 13/64" |
Details
Drill Bit Grouping | Drill Bit |
Item | Charger Drill Bit,13/64 in. |
Drill Bit Point Angle | 135 Degrees |
Cutting Direction | Right Hand |
Point type | Self-Centering Point |
Description
Charger Drill Bit,13/64 in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLS Cross Line Laser (PLS 6R Z)
- EKLIND SAE Plain Ball Hex Key, 3/8" Tip Size, 9 in Long, 5 in Short, 2 PK (61824)
- GUARDAIR Long John Air Gun, Steel Extension, 36" (75LJ036SA)
- DEWALT Heavy Duty Work Stand with Miter Saw Mounting Brackets (DWX725B)
- CENTURY DRILL & TOOL 11/32" Jobber Length Drill Bit (88222)
- CENTURY DRILL & TOOL 3/8" Cobalt 135 Deg. Jobber Length Drill Bit (26224)
- CENTURY DRILL & TOOL Charger Drill Bit, 21/64 in. (25421)
- CENTURY DRILL & TOOL Black Oxide Drill Bit 21/64" (24421)
- CENTURY DRILL & TOOL Economy S&D Drill Bit, 25/32 in. (47350)
- CENTURY DRILL & TOOL Charger Drill Bit, 7/64 in., 2 Pk (25407)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2001G Steam Oxide HSS-E RHS/RHC 21/64 (C71021)
- Century Drill & Tool Jobber Length Drill Bits