Shop All Box, I-Beam, and Torpedo Levels
Century Drill & Tool
Century Drill & Tool 72891 9 in. Magnetic Torpedo Level
Mfr # 72891
Zoro # G304147187
product price: $34.29
/ea
$34.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century Drill & Tool
- MFR # 72891
- Zoro # G304147187
- UPC # 81838728915
- Country of Origin China
- Category Box, I-Beam, and Torpedo Levels
Description
Impact resistant resin body. Magnetic edge prevents level form moving on metal surfaces.
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.
Features- 9 in. Magnetic Torpedo Level
- Dimension: 12 x 0.75 x 3.15 in.
- Cube: 28.35
- Weight: 1.9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Length Drill Cleveland 2213 Straw HSS-CO 8% RHS/RHC #8 (C70141)
- PACIFIC HANDY CUTTER Safety Knife Rounded Safety Blade, 6 in L (S5R)
- PRO-GRADE 2 lbs Dead Blow Hammer (61373)
- WESTWARD 3/8" Drive Impact Socket Extension, SAE, Black Oxide, 12 in L (4PRC6)
- CENTURY DRILL & TOOL Level Torpedo 9" Magnetic 3 Vials (72891)
- CENTURY DRILL & TOOL Level Post 3 Vials (72898)
- STANLEY Stanley 42-074 Aluminum Top-Read Level, 24" Long (42-074)
- SWANSON TOOL 9" Savage® Magnetic Torpedo Level (TL043M)
- BIG HORN 24" Digital Level with Bubble & Memory Function - LCD Screen with backlight - IP54 (14222)
- EMPIRE LEVEL 10" True Blue Rare Earth Magnetic Torpedo Level (EM70.10)
- STABILA Level, Shield, 48", 2 Handholes (196-2K-36448)
- Century Drill & Tool Levels, Compasses, and Plumb Bobs