Shop All Snips
Century Drill & Tool
Century Drill & Tool 72728 10 in. Tin Snips
Mfr # 72728
Zoro # G403850933
product price: $43.55
/ea
$43.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century Drill & Tool
- MFR # 72728
- Zoro # G403850933
- UPC # 81838727284
- Country of Origin China
- Category Snips
Description
Carbon steel for strength and durability, heat treated cutting edge for long life, rubberized handles for comfort.
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.
Features- 10 in. Tin Snips
- Dimension: 13.5 x 1.25 x 4.25 in.
- Cube: 71.72
- Weight: 1.3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Pry Bar, Double End, 36 in. L (31MA29)
- CENTURY DRILL & TOOL 27/64" Black Oxide Jobber Length Drill Bit, Drill Bit Material: High Speed Steel (24227)
- WESTWARD Hand File, Knife Shape, 6 In, 41/43 TPI (12F810)
- ABANAKI Belt, Elastomer (BMME-0006)
- CENTURY DRILL & TOOL Snips Aviation Right Cut 10" Jaw Length 1-5/8" Length Of Cut (72702)
- CENTURY DRILL & TOOL Snips Aviation Center Cut 10" Jaw Length 1-5/8" Length Of Cut (72703)
- CENTURY DRILL & TOOL Snips Aviation Left Cut 10" Jaw Length 1-5/8" Length Of Cut (72701)
- MILWAUKEE TOOL Right Cutting Offset Aviation Snips (48-22-4522)
- MIDWEST TOOL & CUTLERY Offset Left Avia Snip (MWT-6510L)
- MALCO Duct Stretcher, 16 in, Aluminum Handle, Steel Wheels (DS2)
- TRUPER Truper TH-2.5FD-C Fiberglass Handle Cutter Mattock - 2.5 lbs. (132352)
- Century Drill & Tool Snips