Shop All Screwdriver Bits
Century Drill & Tool
Century Drill & Tool 71282 No. 2 8-10 x 2 in. Slot Phillips Double-End Screwdriver Bit - Pack of 125
Mfr # 71282
Zoro # G504013787
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Century Drill & Tool
- MFR # 71282
- Zoro # G504013787
- UPC # 81838712822
- Country of Origin China
- Category Screwdriver Bits
Description
Features
- Impact Pro screwdriving bits are made from premium grade steel to ensure optimal performance in all applications
- Century's patented heat treatment process provides maximum shock absorption associated with impact ready power tools
- Precision ground tips for maximum contact and secure grip
- Pack of 125
- Size: No. 2 8-10 x 2"
- Weight: 2.84 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER TOOL #9 Carbide-Tipped 118 Deg. Jobber Length Drill Bit, Drill Bit Dimension Type: Wire (50384)
- WESTWARD 1/2 in Drive Tamper Resistant Torx(R) Socket Bit SAE T55 Tip, 2 1/2 in L (54TN65)
- RIDGID Hand Threader Die Head, Manual, NPT, 12R (37475)
- POWERBUILT 7" Diagonal Pliers (640387)
- CENTURY DRILL & TOOL Phillips Drywall Screwdriver Bit, 2R, 25Pk (68525)
- CENTURY DRILL & TOOL Screw bit 7/64 hex Key inst CD (68457)
- CENTURY DRILL & TOOL Star Insert Screwdriver Bit, T25, 1 in. (68725)
- CENTURY DRILL & TOOL Star Insert Screwdriving Bit, T40, 1 in. (68440)
- CENTURY DRILL & TOOL Phillips Drywall Screwdriver Bit, 2, 2in. (69200)
- CENTURY DRILL & TOOL Phillips Power Screwdriving Bit, 3, 2in. (68203)
- STAHLWILLE TOOLS Bit screwdriver SizeT 25 TORX Size4, 4 mm hex C 6, 3 L.26 mm (08160025)
- Century Drill & Tool Screwdriver Bits