Shop All Power Screwdriver Bits
Century Drill & Tool
Century Drill & Tool 70525 Impact Drywall Bit Phillips; No. 2R x 1 in.
Mfr # 70525
Zoro # G404148473
product price: $25.45
/ea
$25.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century Drill & Tool
- MFR # 70525
- Zoro # G404148473
- UPC # 81838705251
- Country of Origin China
- Category Power Screwdriver Bits
Description
Impact Pro screwdriving bits made form heat treated premium grade steel to ensure optimal performance in all applications. Century's patented heat treatment process provides maximum shock absorption associated with impact ready power tools. Precision ground tips for maximum contract and secure grip. Meets ANSI specifications. Black oxide coating resists corrosion and signifies that the accessory is impact rated. For use in standard and cordless impact drivers.
Features- Impact Drywall Bit Phillips, No. 2R x 1 in.
- Dimension: 2.75 x 6 x 9 in.
- Cube: 148.5
- Weight: 0.28 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Replacement for Panduit Egjt-1 (EGJT-1 PANDUIT)
- SUPERCUT 56.875-inch x 0.25-inch x 0.014 x 14 TPI Carbon Tool Steel Blade (477092)
- WESTWARD J 4-1/8" TiN 135 Deg. Jobber Length Drill Bit (6PRV9)
- MITUTOYO Ht Gage Acs, Depth Gage Attachment, Inch (900878)
- MILWAUKEE TOOL SHOCKWAVE 1 in Phillips #1 Impact Duty Power Bit, 5-Piece Pack (48-32-4661)
- MIDWEST FASTENER 1/4" x 2-3/4" #2 Phillips Power Screwdriver Bits 100PK (54130)
- MILWAUKEE TOOL 2 in. Phillips #1 SHOCKWAVE Impact Duty Power Bit (5 pk) (48-32-4638)
- DEWALT #1 Phillips 1" Insert Bit Tips (DW2262)
- SENCO #2 Square Bit, 2 Pieces, 1/4" Shank, PK2 (EA0301)
- MILWAUKEE TOOL SHOCKWAVE 3-1/2" Impact Torx T27 Power Bits (25 Pk) (48-32-4397)
- MILWAUKEE TOOL SHOCKWAVE 2 in Phillips #2 Impact Duty Power Bit, 250-Piece Pack (48-32-4262)
- Century Drill & Tool Power Fastening Tools