Shop All Jobber Length Drill Bits
Century Drill & Tool
Century Drill - Black Oxide Drill Bit - 135Deg - 5/64 x 2" - 2 Pack
Mfr # 24405
Zoro # G905657160
product price: $4.89
/ea
Sold in multiples of 5 for $24.45
$24.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century Drill & Tool
- MFR # 24405
- Zoro # G905657160
- UPC # 81838244057
- Country of Origin China
- Category Jobber Length Drill Bits
Description
Century drill 24405 - black oxide drill bit - 135 - 5/64 x 2" - 2 pack black oxide drill bits are manufactured from industrial high speed steel, surface treated fro high performance and long life. Designed to drill common steel (flat bar, angle iron, tubing), wood and plastic. No center punch need, century quick cut points are self centering and penetrate faster with less pressure, will not walk or wander a the starting surface. Manufactured to aerospace nas 907-b specifications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMT 10" Plastic Blade (222.080.10)
- CRAFTSMAN Wrenches, 5/8" 72 Tooth 12 Point SAE Rev (CMMT42417)
- MORSE Band Saw Blade, 9 ft. 6" L, 3/4" W, 8/12 TPI, 0.035" Thick, Bimetal, M42 Series (ZWEFC812M42-9' 6)
- ZORO SELECT Left Hand Insert, 3/8-16, PK6 (83120LH)
- CENTURY DRILL & TOOL Economy S&D Drill Bit, 51/64 in. (47351)
- CENTURY DRILL & TOOL Economy S&D Drill Bit, 39/64 in. (47339)
- CENTURY DRILL & TOOL Black Oxide Jobber Length Drill Bit (24214)
- CENTURY DRILL & TOOL #3 Jobber Length Drill Bit (11403)
- CENTURY DRILL & TOOL Economy S&D Drill Bit, 57/64 in. (47357)
- CENTURY DRILL & TOOL 49/64" 118 Deg. Jobber Length Drill Bit (47349)
- CENTURY DRILL & TOOL 5/64 BRITE DRILL BIT BULK 12PK (22105)
- Century Drill & Tool Drill Bits