Shop All Straight Flute Taps
Century Drill & Tool
Carbon Steel Plug Tap, 3/8-16 and 5/16Drl
Mfr # 95407
Zoro # G4074939
product price: $7.85
/ea
Sold in multiples of 2 for $15.70
$15.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Tap Style Straight Flute (Hand)
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century Drill & Tool
- MFR # 95407
- Zoro # G4074939
- UPC # 081838954079
- Country of Origin Japan
- Category Straight Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 4 |
Tap Style | Straight Flute (Hand) |
Thread Direction | Right Hand |
Description
Carbon Steel Plug Tap,3/8-16 and 5/16Drl, Thread Direction Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Torx(R) Flag Handle Torx(R) Key, T25 Tip Size, 3 59/64 in Long (36425)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (D1221XXRI-5PK)
- STANLEY Snap-Off Utility Knife Snap-Off, 5 in L (10-150)
- KRAFT TOOL Closed Bit SS Gr, 6"x6" 1/4"R 3/4"D 3/8"W (CF305PFSS)
- CENTURY DRILL & TOOL Rethreading Tap Metric Right Hand 8.0X1.25Mm Overall Length 45Mm (92002)
- CENTURY DRILL & TOOL Metric Carbon Steel Tap, 7.0x1.00mm (97311)
- CENTURY DRILL & TOOL Rethreading Tap Fractional Right Hand 1/4-28Nf Overall Length 1-5/8" (92056)
- CENTURY DRILL & TOOL Rethreading Tap Metric Right Hand 12.0X1.25Mm Overall Length 53Mm (92008)
- CENTURY DRILL & TOOL Carbon Steel Bottoming, 1/4-20 Nc (99503)
- CENTURY DRILL & TOOL Rethreading Tap Fractional Right Hand 1/2-20Nf Overall Length 2-1/16" (92060)
- TAP AMERICA Straight Flute Hand Tap, Series TA, Metric, M5x08 Thread, Bottoming Chamfer, 4 Flutes, HSS, Brigh (T/AB5X.8)
- Century Drill & Tool Straight Flute Taps