Shop All Straight Flute Taps
Century Drill & Tool
Carbon Steel Plug Tap, 1/4-28 and 3 Drill
Mfr # 95404
Zoro # G4074957
product price: $4.19
/ea
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Tap Style Straight Flute (Hand)
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century Drill & Tool
- MFR # 95404
- Zoro # G4074957
- UPC # 081838954048
- Country of Origin Japan
- Category Straight Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 4 |
Tap Style | Straight Flute (Hand) |
Thread Direction | Right Hand |
Description
Carbon Steel Plug Tap,1/4-28 and 3 Drill, Thread Direction Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND SAE Plain Ball Hex Key, 7/64" Tip Size, 9 in Long, 3 in Short, 4 PK (61807)
- TEKTON 1/2 in. Drive Hex Impact Bit Socket 17 mm, Metric (SIB23217)
- WESTWARD Open End Wrench, 1/4x5/16 in., 5L (1EYL2)
- WALTER Walter Titex - NC spot drill, 90 (A1115S-5)
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 1/8-27 Npt (95201)
- CENTURY DRILL & TOOL Rethreading Tap Fractional Right Hand 3/8-16Nc Overall Length 1-7/8" (92052)
- CENTURY DRILL & TOOL Rethreading Tap Metric Right Hand 6.0X1.00Mm Overall Length 45Mm (92001)
- CENTURY DRILL & TOOL Rethreading Tap Fractional Right Hand 3/8-24Nf Overall Length 1-7/8" (92058)
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 1-12 Nf (97122)
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 1/4-20 and 7 Drill (95403)
- DRILL AMERICA 1/4in-20 X 6in UNC HSS Undersized Shank Pulley Tap (DWTET6X1/4-20SS)
- Century Drill & Tool Taps