Shop All Straight Flute Taps
Century Drill & Tool
Carbon Steel Plug Tap, 12-24 and 16 Drill
Mfr # 95308
Zoro # G4074975
product price: $4.15
/ea
Sold in multiples of 2 for $8.30
$8.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Tap Style Straight Flute (Hand)
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century Drill & Tool
- MFR # 95308
- Zoro # G4074975
- UPC # 081838953089
- Country of Origin Japan
- Category Straight Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 4 |
Tap Style | Straight Flute (Hand) |
Thread Direction | Right Hand |
Description
Carbon Steel Plug Tap,12-24 and 16 Drill, Thread Direction Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STURTEVANT RICHMONT Torque Wrench Head, Open End, Size 3/8" (OE 3/8)
- APEX TOOL GROUP Bit 1/4 Hex 2Mm 185-2Mm (185-2MM)
- ULTRA-DEX USA Indexable Drill, UD-1250-4D-125-C (UD-1250-4D-125-C)
- AMERICAN FORGE & FOUNDRY 4-1/8" Drive, 4-1/8" 8 Points (18540)
- CENTURY DRILL & TOOL Metric Carbon Steel Tap, 11.0x1.25mm (97330)
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 8-32 Nc (95005)
- CENTURY DRILL & TOOL Carbon Steel Bottoming, 1/2-20 Nf (99512)
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 5/16-18 Nc (95105)
- CENTURY DRILL & TOOL Carbon Steel Bottoming, 5/16-18 Nc (99505)
- CENTURY DRILL & TOOL Metric Carbon Steel Tap, 10.0x1.25mm (97316)
- QUALTECH Straight Flute Hand Tap, Series DWT, Metric, M16x2 Thread, Bottoming Chamfer, 4 Flutes, HSS, Bright (DWTB16X2)
- Century Drill & Tool Straight Flute Taps