Shop All Straight Flute Taps
Century Drill & Tool
Carbon Steel Plug Tap, 10-24 and 25 Drill
Mfr # 95306
Zoro # G4074990
Sold in multiples of 2 for $6.98
$6.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Tap Style Straight Flute (Hand)
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Century Drill & Tool
- MFR # 95306
- Zoro # G4074990
- UPC # 081838953065
- Country of Origin Japan
- Category Straight Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 4 |
Tap Style | Straight Flute (Hand) |
Thread Direction | Right Hand |
Description
Carbon Steel Plug Tap,10-24 and 25 Drill, Thread Direction Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOT MAX WRENCH UNIVERSAL TANK (22024)
- MILTON INDUSTRIES Siphon Spray Blow Gun Kit 1/4"Npt Air In (MILS157)
- PRATT BURNERD AMERICA 3 Jaw Self-Centering Iron Body Chuck - Med. Duty - 8" Dia. - Flat Back - Pratt Burnerd 0834-2000 (0834-2000)
- ULTRA-DEX USA Indexable Boring Bar, HM10Q SCLCR3, 7 in L, Heavy Metal, 80 Degrees Diamond Insert Shape (HM10Q SCLCR3)
- CENTURY DRILL & TOOL Rethreading Tap Fractional Right Hand 5/16-18Nc Overall Length 1-5/8" (92051)
- CENTURY DRILL & TOOL Carbon Steel Bottoming, 6-48 Ns (99409)
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 10-32 Nf (95007)
- CENTURY DRILL & TOOL Carbon Steel Bottoming, 8-40 Ns (99411)
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 3/8-16 and 5/16Drl (95407)
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 8-32 Nc (95005)
- CENTURY DRILL & TOOL Metric Carbon Steel Tap, 9.0x1.25mm (97315)
- Century Drill & Tool Straight Flute Taps