Shop All Straight Flute Taps
Century Drill & Tool
Carbon Steel Bottoming, 8-40 Ns
Mfr # 99411
Zoro # G4074458
product price: $4.49
/ea
Sold in multiples of 3 for $13.47
$13.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Tap Style Straight Flute (Hand)
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century Drill & Tool
- MFR # 99411
- Zoro # G4074458
- UPC # 081838994112
- Country of Origin Japan
- Category Straight Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 4 |
Tap Style | Straight Flute (Hand) |
Thread Direction | Right Hand |
Description
Carbon Steel Bottoming,8-40 Ns, Thread Direction Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULLMAN DEVICES 17In High Powered Magnetic Rail (UMR17)
- CARMEX Threading Insert, 08 IR 27 NPT BMA (08 IR 27 NPT BMA)
- VAUGHAN SCOUT AXE HANDLE BRN 14in. (65142)
- CRAFTSMAN V20 Cordless 1/2 in Impact Wrench (Tool (CMCF900B)
- CENTURY DRILL & TOOL Carbon Steel Bottoming, 1/2-20 Nf (99512)
- CENTURY DRILL & TOOL Carbon Steel Bottoming, 1/4-20 Nc (99503)
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 1/4-28 and 3 Drill (95404)
- CENTURY DRILL & TOOL Rethreading Tap Fractional Right Hand 7/16-14Nc Overall Length 1-7/8" (92053)
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 8-32 Nc (95005)
- CENTURY DRILL & TOOL Tap Metric Plug Style 18.0X2.50 (96327)
- OSG Straight Flute Hand Tap, M6-1.00, Modified Bottoming, 5 Flutes, Metric Coarse (8330073)
- Century Drill & Tool Taps