Shop All Hole Saw Kits
Century Drill & Tool
Carbon Hole Saw Kit 14 Pcs.
Mfr # 05499
Zoro # G4091617
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Material Carbon Steel
- Impact Rated No
- Hole Saw Product Grouping Hole Saw Kits
- Arbor Design Included
- Primary Saw Application Wood, Drywall and Light Construction Materials
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century Drill & Tool
- MFR # 05499
- Zoro # G4091617
- UPC # 081838054991
- Country of Origin China
- Category Hole Saw Kits
Dimensions
Saw Dia. | 3/4", 7/8", 1", 1-1/8", 1-1/4", 1-1/2", 1-3/4", 2-1/8", 2-1/2" |
Max. Cutting Depth | 3/4" |
Details
Tooth Material | Carbon Steel |
Item | Carbon Hole Saw Kit,14 Pc |
Impact Rated | No |
Hole Saw Product Grouping | Hole Saw Kits |
Arbor Design | Included |
Primary Saw Application | Wood, Drywall and Light Construction Materials |
Description
Carbon Hole Saw Kit,14 Pc, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle Size: 3, , 5/16-18, Plastic, Blue RAL 5017, Comp: Steel (K0269.3A387)
- KRAFT TOOL Holder, Mud Pan, 12in., Durable Aluminum (DW207)
- OSG Spiral Point Tap, Plug 3 Flutes (16722)
- BLACK BULL Bench Grinder, 6" (BG6UL)
- CENTURY DRILL & TOOL Metal DOOR LOCK Set 4 PC (5910)
- CENTURY DRILL & TOOL Carbon Hole Saw Set 5 Pcs. (05495)
- BLAIR Holecutter Kit (14006)
- MIBRO Carbon Steel Door Lock and Hinge Installation Kit for Wood Doors (366291)
- LENOX HOLESAW KIT, ELECTRICIAN 6 SIZES (30800)
- MILWAUKEE TOOL 12 pc. HOLE DOZER Plumber's Bi-Metal Hole Saw Set (49-22-4143)
- STARRETT Starrett 55141 A1 Hole Saw Arbor w/HSS Pilot Drill For 3/8" Chuck Sizes 9/16"-1-3/16" (A1)
- Century Drill & Tool Hole Saw Kits