Shop All Hole Saws
Century Drill & Tool
9/16" Bi-Metal Hole Saw Shark Tooth
Mfr # 05009
Zoro # G4091565
product price: $6.45
/ea
Sold in multiples of 2 for $12.90
$12.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Stainless Steel, Brass, Aluminum, Pipe Steel, Nail Embedded Wood, Hardwood, Plywood, Sheet Metal, Fiberglass, Plastic
- Tooth Material High Speed Steel with Cobalt 8%
- Application Portable Electric Drill Machines, Lathes and Milling Machines
- Max. Cutting Depth 1-1/2"
- Arbor Design Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century Drill & Tool
- MFR # 05009
- Zoro # G4091565
- UPC # 081838050092
- Country of Origin United States
- Category Hole Saws
Dimensions
Max. Cutting Depth | 1-1/2" |
Saw Dia. | 9/16" |
Details
Primary Saw Application | Stainless Steel, Brass, Aluminum, Pipe Steel, Nail Embedded Wood, Hardwood, Plywood, Sheet Metal, Fiberglass, Plastic |
Tooth Material | High Speed Steel with Cobalt 8% |
Application | Portable Electric Drill Machines, Lathes and Milling Machines |
Arbor Design | Not Included |
Teeth per Inch | Variable Pitch |
Item | Bi-Metal Holesaw,9/16 in.,Shark Tooth |
Impact Rated | No |
Hole Saw Product Grouping | Hole Saws |
Description
Bi-Metal Holesaw,9/16 in.,Shark Tooth, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Outside Micrometer, Ratchet Thimble (3206-24)
- ADVANTAGE PLUS Carbide Lathe Tool Set, 3/8 In (16N206)
- FELO 1/4" Drive SAE, Metric, 36 pcs (0715762053)
- WIHA Adjustable TorqueVario 10-50 In/lbs. (28506)
- CENTURY DRILL & TOOL 3" Bi-Metal Hole Saw Shark Tooth (05048)
- CENTURY DRILL & TOOL 2" Bi-Metal Hole Saw Shark Tooth (05032)
- CENTURY DRILL & TOOL 3/8" Diamond Hole Saw (05574)
- CENTURY DRILL & TOOL Hole Saw ExteNsion, 12 in. (05312)
- CENTURY DRILL & TOOL 3-5/8" Bi-Metal Hole Saw Shark Tooth (05058)
- CENTURY DRILL & TOOL 3/4" Diamond Hole Saw (05577)
- MILWAUKEE TOOL 1-3/8" BIG HAWG w/Carbide Teeth (49-56-9200)
- Century Drill & Tool Hole Saws