Shop All Reciprocating Saw Blades
Century Drill & Tool
9" L x Wood Cutting Pruning Alloy Reciprocating Blade, 5Tx9in
Mfr # 07805
Zoro # G4087277
product price: $6.15
/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Teeth per Inch 5
- Application Wood
- Length 9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century Drill & Tool
- MFR # 07805
- Zoro # G4087277
- UPC # 081838078058
- Country of Origin China
- Category Reciprocating Saw Blades
Dimensions
Length | 9" |
Details
Teeth per Inch | 5 |
Application | Wood |
Description
Pruning Alloy Reciprocating Blade,5Tx9in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (273B-8-5PK)
- DIABLO Driver Bit Range Of Phillips Bits, PK100 (DPH22P100)
- WIHA Bit Set, Steel, 35 pcs. (74996)
- VERMONT GAGE Adj. No Go Ring Gage, 1/2-20 UNF 2A (361141030)
- CENTURY DRILL & TOOL Blades 6Tx12in Nitro Recip (10816)
- CENTURY DRILL & TOOL 6" L x Metal Cutting Contractor Bi-Metal Recip Blade, 18Tx6 in (07618)
- CENTURY DRILL & TOOL Recip Blade Metal Series 8/10Tx6" 1" W .042 Thick 1/2" Univ Shank 1Pc (7990)
- CENTURY DRILL & TOOL 6" L x Metal Cutting Contract Bi-Metal Recip Blade, 10/14Tx6in (07603)
- CENTURY DRILL & TOOL 12" L x Demolition Cutting Demolition Bi-Metal Recip Blade, 6Tx12in. (07207)
- CENTURY DRILL & TOOL 6" L x Masonry Cutting Carbide Grit Reciprocating Blade, 6 in. (07856)
- MILWAUKEE TOOL SAWZALL Demo and Thin Kerf Blade Set 32 Pc (49-22-1132)
- Century Drill & Tool Power Saw Blades