Shop All Reciprocating Saw Blades
Century Drill & Tool
9" L x Demolition Cutting Demolition Bi-Metal Recip Blade, 6Tx9 in.
Mfr # 07902
Zoro # G4087128
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9"
- Application Wood, Nail Embedded Wood, PVC, Plaster and Aluminum
- Teeth per Inch 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Century Drill & Tool
- MFR # 07902
- Zoro # G4087128
- UPC # 081838079024
- Country of Origin United States
- Category Reciprocating Saw Blades
Dimensions
Length | 9" |
Details
Application | Wood, Nail Embedded Wood, PVC, Plaster and Aluminum |
Teeth per Inch | 6 |
Description
Demolition Bi-Metal Recip Blade,6Tx9 in.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 FUEL HAMMERVAC Dedicated Dust Extractor for M18 FUEL 1-1/8 in. SDS-Plus Rotary Hammer (2915-DE)
- INSIZE Digital Caliper, SS, 0-8"/0-200mm Range (1130-200)
- CRAFTSMAN 1/4 | 1/2 | 3/8 Drive Sockets, 21-pc Drive Accessory Set, 21 pcs (CMMT42283)
- KOMELON 16 ft Tape Measure, 3/4 in Blade (416HV)
- CENTURY DRILL & TOOL Recip Blade 24T X 6 Bi-Metal Contractor 3/4 W.035 Thick 1/2 Shank 25Pc (7724)
- CENTURY DRILL & TOOL 9" L x Metal Cutting Contractor Bi-Metal Recip Blade, 18Tx9 in (07918)
- CENTURY DRILL & TOOL Recip Blade 6T X 6 Demolition 7/8 Width 0.062 Thickness 1/2Shank 25Pak (7784)
- CENTURY DRILL & TOOL 6" L x Metal Cutting Contractor Bi-Metal Recip Blade, 18Tx6 in (07618)
- CENTURY DRILL & TOOL 9" L x Demolition Cutting Demolition Bi-Metal RecipBlade, 8/10Tx9in (07903)
- CENTURY DRILL & TOOL 9" L x Masonry Cutting Carbide Grit Reciprocating Blade, 9 in. (07859)
- LENOX 9" L x Metal Cutting Reciprocating Saw Blade (21235B9114GR)
- Century Drill & Tool Power Saw Blades