Shop All Drill Bit Sets
Century Drill & Tool
8pc. 118 Degrees Drill Bit Set
Mfr # 47408
Zoro # G4076950
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit Set
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size #35
- Number of Pieces 8
- Drill Bit Point Angle 118 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century Drill & Tool
- MFR # 47408
- Zoro # G4076950
- UPC # 081838474089
- Country of Origin China
- Category Drill Bit Sets
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | #35 |
Details
Drill Bit Grouping | Drill Bit Set |
Number of Pieces | 8 |
Drill Bit Point Angle | 118 Degrees |
Cutting Direction | Right Hand |
Item | Economy SandD Drill Index,8 Pc Set |
Measurement System | Wire |
Description
Economy SandD Drill Index,8 Pc Set, Drill Bit Size #35, Wire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT Cnd5Saen Nut Driver Set Cushion Grip 5 Pc (CND5SAE)
- CHICAGO PNEUMATIC 1" D-Handle Air Impact Wrench 1770 ft.-lb. (CP7783-6)
- XCELITE 3/32" 4" Round (R3324N)
- JACOBS 36-3 Plain Bearing Heavy Duty 3/4" Chuck (14865)
- CENTURY DRILL & TOOL Cobalt Drill Bit 29Pc Pod Set Pro Grade U.S.A. 1/16" To 1/2" By 64Ths (26529)
- CENTURY DRILL & TOOL 15pc. Cobalt 135 Degrees Drill Bit Set (26115)
- CENTURY DRILL & TOOL 29pc. 135 Degrees Drill Bit Set, Drill Bit Finish: Duotone (88729)
- CENTURY DRILL & TOOL Cobalt Drill Bit 29Pc Pod Set 1/16" To 1/2" By 64Ths (26929)
- CENTURY DRILL & TOOL 60pc. 118 Degrees Drill Bit Set (11061)
- CENTURY DRILL & TOOL Stubby Drill Bit Set 5Pc Contains 1 Each Of 3/32 1/8 3/16 1/4 And 5/16 (17905)
- WESTWARD pc. HSS 135 Degrees Drill Bit Set (401J94)
- Century Drill & Tool Drill Bits