Century Drill & Tool

7 Piece SAE Hex Key Set, 68027


product price: $9.29
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Includes (1) Magnetic Bit Holder
  • Number of Pieces 7
  • Measurement Type SAE
  • Tip Size 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16"
  • Material Steel
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Tip Size 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16"

Details

Includes (1) Magnetic Bit Holder
Item Standard Hex Key Set
Number of Pieces 7
Measurement Type SAE
Material Steel
End Shape Hex

Description

Hex Key Screw Driving Bit,9 Pc Set

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.