Shop All Hex Key Sets
Century Drill & Tool
7 Piece Metric Fold-Up Hex Key Set, 64306
Mfr # 64306
Zoro # G4080566
product price: $4.39
/ea
Sold in multiples of 2 for $8.78
$8.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 7
- Handle Type Fold-Up
- Measurement Type Metric
- Tip Size 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century Drill & Tool
- MFR # 64306
- Zoro # G4080566
- UPC # 081838643065
- Country of Origin China
- Category Hex Key Sets
Dimensions
Tip Size | 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm |
Details
Number of Pieces | 7 |
Item | Standard Hex Key Set |
Handle Type | Fold-Up |
Measurement Type | Metric |
Material | Carbon Steel |
End Shape | Hex |
Key Shape | Folding |
Description
Folding Metric Hex Key,7Pc Set
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hanging Magnetic Sweeper, 640 lb, 72 In.W (MRS72)
- MILWAUKEE TOOL 13/16 in. x 30 in. SHOCKWAVE Lineman's Impact Auger Bit (48-13-6907)
- AVANTI 10", 40-Teeth Circular Saw Blade (P1040X)
- KLEIN TOOLS 3/4-Inch Iron Conduit Bender Head (51609)
- EKLIND 16 Piece SAE L-Shape Hex Key Set, 13216 (13216)
- WESTWARD 7 Piece Torx? L-Shape Torx? Key Set, 40WY90 (40WY90)
- STEELMAN 3-Piece Folding Hex Key Set; Includes 9-Standard (SAE")/8-Metric (MM), and 8-Torx (T) Sizes (41928)
- TENG TOOLS TEDHEX7 - 7 Piece T Handle Hex Key Set in EVA Tray (TEDHEX7)
- EKLIND 8 Piece SAE T-Shape Hex Key Set, 33168 (33168)
- BONDHUS 1 Piece Metric L-Shape, Hex Key Set (BND15984)
- TEKTON Ball End and Flat End Hex L-Key Set with Holder and Rack, 24-Piece 1.3-19 mm (KLX99201)
- Century Drill & Tool Hex Keys & Hex Key Sets