Shop All Reciprocating Saw Blades
Century Drill & Tool
6" L x Metal, Wood Cutting Contractor Bi-Metal Recip Blade, 6Vtx6 in
Mfr # 07601
Zoro # G4087371
Sold in multiples of 3 for $8.37
$8.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Teeth per Inch 6VT
- Application Plaster With Metal, Wood Lath and Nails
- Length 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Century Drill & Tool
- MFR # 07601
- Zoro # G4087371
- UPC # 081838076016
- Country of Origin United States
- Category Reciprocating Saw Blades
Dimensions
Length | 6" |
Details
Teeth per Inch | 6VT |
Application | Plaster With Metal, Wood Lath and Nails |
Description
Contractor Bi-Metal Recip Blade,6Vtx6 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEMING SUPPLY 6-piece Pliers Set with Case, Drop Forged and Heat Treated Adjustable Hand Tools with Comfort Grip (171682MDS)
- KLEIN TOOLS Multi-Groove Fiberglass Fish Tape with Nylon Tip, 100-Foot (56383)
- KNIPEX 3 Pc 10" Pliers Set (87 01 250, 86 03 250, 74 01 250) (9K 00 80 117 US)
- HOUGEN 5/8 in. X 3 in. Copperhead Carbide Tip Annular Cutter (3-18220)
- CENTURY DRILL & TOOL 6" L x Metal Cutting Contract Bi-Metal Recip Blade, 10/14Tx6in (07603)
- CENTURY DRILL & TOOL 12" L x Demolition Cutting Demolition Bi-Metal Recip Blade, 6Tx12in. (07207)
- CENTURY DRILL & TOOL 6" L x Various TPI Bi-metal Contractor Bi-Metal Recip Blade, 4Pc Set (07904)
- CENTURY DRILL & TOOL 6" L x Metal Cutting Contractor Bi-Metal Recip Blade, 18Tx6 in (07618)
- CENTURY DRILL & TOOL 9" L x Demolition Cutting Demolition Bi-Metal RecipBlade, 8/10Tx9in (07903)
- CENTURY DRILL & TOOL 6" L x Metal Cutting Contractor Bi-Metal Recip Blade, 6Tsx6 in (07600)
- MILWAUKEE TOOL 9 in. 10 Tpi The Torch Sawzall Blades, 5PK (ML48-00-5713)
- Century Drill & Tool Reciprocating Saw Blades