Shop All Reciprocating Saw Blades
Century Drill & Tool
6" L x Masonry Cutting Carbide Grit Reciprocating Blade, 6 in.
Mfr # 07856
Zoro # G4087189
product price: $5.59
/ea
Sold in multiples of 2 for $11.18
$11.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Cut Ceramic Tile, Cast Iron, Thin Masonry, Stone, Slate and Marble
- Length 6"
- Teeth per Inch Grit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century Drill & Tool
- MFR # 07856
- Zoro # G4087189
- UPC # 081838078560
- Country of Origin China
- Category Reciprocating Saw Blades
Dimensions
Length | 6" |
Details
Application | Cut Ceramic Tile, Cast Iron, Thin Masonry, Stone, Slate and Marble |
Teeth per Inch | Grit |
Description
Carbide Grit Reciprocating Blade,6 in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 14 TPI Portable Band Saw Blade (.020" 3 pack) (DW3982)
- ZORO SELECT Screw Machine Drill Bit, 7/16 in Size, 118 Degrees Point Angle, Carbide-Tipped, Uncoated Finish (11004375)
- OSG Straight Flute Hand Tap, Bottoming, 4 (1973800)
- CURRENT TOOLS 2" Piece Maker SS Stainless Steel Knock-Out Die (1549)
- CENTURY DRILL & TOOL 6" L x Metal Cutting Contractor Bi-Metal Recip Blade, 18Tx6 in (07618)
- CENTURY DRILL & TOOL 12" L x Demolition Cutting Demolition Bi-Metal Recip Blade, 6Tx12in. (07207)
- CENTURY DRILL & TOOL Recip Blade 6T X 6 Demolition 7/8 Width 0.062 Thickness 1/2Shank 25Pak (7784)
- CENTURY DRILL & TOOL 6" L x General Purpose Cutting Contractor Bi-Metal Recip Blade, 6Tx6 in. (07606)
- CENTURY DRILL & TOOL Recip Blade 24T X 6 Bi-Metal Contractor 3/4 W.035 Thick 1/2 Shank 25Pc (7724)
- CENTURY DRILL & TOOL 9" L x Demolition Cutting Demolition Bi-Metal Recip Blade, 6Tx9 in. (07902)
- DIABLO 9 in. Bi-Metal Reciprocating Saw Blade 8/14 TPI 5 pc (DS0914BGP5)
- Century Drill & Tool Reciprocating Saw Blades