Shop All Drill Bit Sets
Century Drill & Tool
5pc. Drill Bit Set, Number of Pieces: 5
Mfr # 24655
Zoro # G4078308
product price: $16.39
/ea
$16.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit Set
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 1/8"; 1/8"; 5/32"; 3/16"; 1/4"
- Finish - Machining Black Oxide
- Shank Dia. 1/4" Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century Drill & Tool
- MFR # 24655
- Zoro # G4078308
- UPC # 081838246556
- Country of Origin China
- Category Drill Bit Sets
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1/8"; 1/8"; 5/32"; 3/16"; 1/4" |
Shank Dia. | 1/4" Hex |
Details
Drill Bit Grouping | Drill Bit Set |
Finish - Machining | Black Oxide |
Item | Impact Pro Drill,5 Pc Set |
Number of Pieces | 5 |
Coolant Through | No |
Drill Bit Material | Black Oxide |
Cutting Direction | Right Hand |
Includes | (5) Impact Pro Drill |
Description
Impact Pro Drill,5 Pc Set
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 1/2" Dr. 1-3/8" Jumbo Crowfoot Wrench (97760A)
- STANLEY FATMAX® 10" Adjustable Demolition Wrench (FMHT75081)
- PRECISION BRAND Shim Stock, White, .025", Vinyl, 5"x20" (44165)
- JOHNSON LEVEL & TOOL 25 ft Tape Measure, 1 in Blade (1819-0025)
- CENTURY DRILL & TOOL 13pc. Cobalt 135 Degrees Drill Bit Set (26713)
- CENTURY DRILL & TOOL 29pc. 135 Degrees Drill Bit Set, Drill Bit Finish: Duotone (88729)
- CENTURY DRILL & TOOL Stubby Drill Bit Set 5Pc Contains 1 Each Of 3/32 1/8 3/16 1/4 And 5/16 (17905)
- CENTURY DRILL & TOOL Speed Cut Auger Bit Set 3Pc Set Includes 5/8" 3/4" 1" Overall Length 6 (38603)
- CENTURY DRILL & TOOL Brad Point Wood Bit Set 25Pc 1/8" To 1/2" By 1/64Ths (37280)
- CENTURY DRILL & TOOL Black Oxide Drill Bit 29Pc Pod Set Pro Grade 3/8Rs 1/16 To 1/2 By64Ths (24538)
- DEWALT BLACK AND GOLD DRILL BIT SETS (DWA1184)
- Century Drill & Tool Drill Bit Sets