Shop All Hole Saws
Century Drill & Tool
5/8" Diamond Hole Saw
Mfr # 05576
Zoro # G4091075
product price: $22.85
/ea
$22.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Tile, Porcelain, Glass, Slate, Marble, Granite, Natural Stone, Fiberglass, Glass Block, Pottery, Mirror
- Tooth Material Diamond Grit
- Max. Cutting Depth 1/2"
- Impact Rated No
- Hole Saw Product Grouping Hole Saws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century Drill & Tool
- MFR # 05576
- Zoro # G4091075
- UPC # 081838055769
- Country of Origin China
- Category Hole Saws
Dimensions
Max. Cutting Depth | 1/2" |
Saw Dia. | 5/8" |
Details
Primary Saw Application | Tile, Porcelain, Glass, Slate, Marble, Granite, Natural Stone, Fiberglass, Glass Block, Pottery, Mirror |
Tooth Material | Diamond Grit |
Item | Diamond Hole Saw,5/8 in. |
Impact Rated | No |
Hole Saw Product Grouping | Hole Saws |
Description
Diamond Hole Saw,5/8 in., Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO Keyseat Cutter, Narrow, 16T, RH, 1/16in Face (69280)
- BRUTE PLATINUM 1/4in-20 - XL22 Brute Spiral Pnt Taps, Plug Taps Gun Taps, 20 TPI (CHA XL22-1/4-20)
- MORSE Band Saw Blade, 7 ft. 9 in L, 3/4" W, 8/12 TPI, 0.035" Thick, Bimetal (ZWEFC812MAT-7' 9)
- MASON Floor Mount Vibration Isolator, Spring (5C126)
- CENTURY DRILL & TOOL Saw hole 4 1/8 in Bi-metal (5066)
- CENTURY DRILL & TOOL 4" Bi-Metal Hole Saw Shark Tooth (05064)
- CENTURY DRILL & TOOL 5" Bi-Metal Hole Saw Shark Tooth (05074)
- CENTURY DRILL & TOOL 3-5/8" Bi-Metal Hole Saw Shark Tooth (05058)
- CENTURY DRILL & TOOL 1/2" Diamond Hole Saw (05575)
- CENTURY DRILL & TOOL 3/16" Diamond Hole Saw (05571)
- M.K. MORSE MHSA10C 5/8 REAL MCCOY HOLE SAW (116107)
- Century Drill & Tool Hole Saws