Shop All Hole Saws
Century Drill & Tool
5/8" Bi-Metal Hole Saw Shark Tooth
Mfr # 05010
Zoro # G4091556
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Stainless Steel, Brass, Aluminum, Pipe Steel, Nail Embedded Wood, Hardwood, Plywood, Sheet Metal, Fiberglass, Plastic
- Tooth Material High Speed Steel with Cobalt 8%
- Application Portable Electric Drill Machines, Lathes and Milling Machines
- Max. Cutting Depth 1-1/2"
- Arbor Design Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Century Drill & Tool
- MFR # 05010
- Zoro # G4091556
- UPC # 081838050108
- Country of Origin United States
- Category Hole Saws
Dimensions
Max. Cutting Depth | 1-1/2" |
Saw Dia. | 5/8" |
Details
Primary Saw Application | Stainless Steel, Brass, Aluminum, Pipe Steel, Nail Embedded Wood, Hardwood, Plywood, Sheet Metal, Fiberglass, Plastic |
Tooth Material | High Speed Steel with Cobalt 8% |
Application | Portable Electric Drill Machines, Lathes and Milling Machines |
Arbor Design | Not Included |
Teeth per Inch | Variable Pitch |
Item | Bi-Metal Holesaw,5/8 in.,Shark Tooth |
Impact Rated | No |
Hole Saw Product Grouping | Hole Saws |
Description
Bi-Metal Holesaw,5/8 in.,Shark Tooth, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLATT Black Blow-Molded Case, 10-1/2"L x 7"W x 2-1/4"D (206)
- TEKTON 3/8 Inch Drive x 8 mm Deep 6-Point Impact Socket (SID13108)
- TEKTON 3/4" Drive SAE, 25 pcs (SKT35105)
- LENOX 6" L x Metal Cutting Reciprocating Saw Blade (20568624R)
- CENTURY DRILL & TOOL 1-3/16" Bi-Metal Hole Saw Shark Tooth (05019)
- CENTURY DRILL & TOOL Hole Saw Diamond 2" (5585)
- CENTURY DRILL & TOOL 4-1/8" Bi-Metal Hole Saw Shark Tooth (05066)
- CENTURY DRILL & TOOL 1/4" Diamond Hole Saw (05572)
- CENTURY DRILL & TOOL 3/4" Diamond Hole Saw (05577)
- CENTURY DRILL & TOOL 1" Diamond Hole Saw (05579)
- STARRETT Bi-Metal Fast Cut Hole Saw 13/16" (21mm) (DCH1036-G)
- Century Drill & Tool Hole Saws