Shop All Screw Machine Length Drill Bits
Century Drill & Tool
5/32in SCR MACH DRILL 12PK
Mfr # 17190
Zoro # G010995249
$18.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Century Drill & Tool
- MFR # 17190
- Zoro # G010995249
- UPC # 81838171902
- Country of Origin China
- Category Screw Machine Length Drill Bits
Description
Stubby Drills, Fractional Screw Machine Length Drill Bits. Stubby Drills Are Manufactured From Quality, Industrial High Speed Steel. Special Heat Treatment, Results In Cutting Edges That Remain Sharp Longer When Drilling Tough Materials. 135 Degree Split Point, Ground From Solid Black Finish High Speed Steel. Anis Specifications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Straight Flute Hand Tap, Bottoming, 2 Flutes (1195800)
- MAHR Thickness Gage, Steel, 1.13" Throat D (2050446)
- GEARWRENCH 11mm 90-Tooth 12 Point Reversible Ratcheting Wrench (86611)
- OSG Straight Flute Hand Tap , M14-1.25 , Plug , 4 Flutes, Metric Fine (1974900)
- CLEVELAND Screw Machine Drill Bit, 3/16 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04470)
- NACHI Screw Machine Length HSS Drill - #21 (1061677)
- WESTWARD Screw Machine Drill Bit, #16 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (5TUY7)
- WESTWARD Screw Machine Drill Bit, #2 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (5TUX3)
- NACHI Screw Machine Length HSS Drill - #41 (1061442)
- CLEVELAND Screw Machine Drill Bit, 11.00 mm Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14817)
- OSG Screw Machine Drill Bit, 1.69 mm Size, 140 Degrees Point Angle, High Speed Steel, TiN Finish (8595169)
- Century Drill & Tool Drill Bits