Shop All Hole Saws
Century Drill & Tool
4" Bi-Metal Hole Saw Shark Tooth
Mfr # 05064
Zoro # G4091221
$17.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Stainless Steel, Brass, Aluminum, Pipe Steel, Nail Embedded Wood, Hardwood, Plywood, Sheet Metal, Fiberglass, Plastic
- Tooth Material High Speed Steel with Cobalt 8%
- Application Portable Electric Drill Machines, Lathes and Milling Machines
- Max. Cutting Depth 1-1/2"
- Arbor Design Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Century Drill & Tool
- MFR # 05064
- Zoro # G4091221
- UPC # 081838050641
- Country of Origin United States
- Category Hole Saws
Dimensions
Max. Cutting Depth | 1-1/2" |
Saw Dia. | 4" |
Details
Primary Saw Application | Stainless Steel, Brass, Aluminum, Pipe Steel, Nail Embedded Wood, Hardwood, Plywood, Sheet Metal, Fiberglass, Plastic |
Tooth Material | High Speed Steel with Cobalt 8% |
Application | Portable Electric Drill Machines, Lathes and Milling Machines |
Arbor Design | Not Included |
Teeth per Inch | Variable Pitch |
Impact Rated | No |
Item | Bi-Metal Holesaw,4 in.,Shark Tooth |
Hole Saw Product Grouping | Hole Saws |
Description
Bi-Metal Holesaw,4 in.,Shark Tooth, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAWSTOP Saw Mobile Base, 39 in. L, 22 in. H (MB-CNS-000)
- RICHELIEU HARDWARE (5-Piece) 9-inch (229 mm) Bi-Metal Reciprocating Saw Blade Set (812100)
- NORSEMAN BY VIKING DRILL AND TOOL Countersink 1/4, 5/16, 3/8, 1/2" Super Premium, 4 Piece Set (67800)
- TEKTON 1/2 Inch Drive Deep 12-Point Socket Set, 19-Piece (3/8 - 1-1/2 in.) (SHD92015)
- CENTURY DRILL & TOOL 4-1/2" Bi-Metal Hole Saw Shark Tooth (05070)
- CENTURY DRILL & TOOL 2" Bi-Metal Hole Saw Shark Tooth (05032)
- CENTURY DRILL & TOOL 7/8" Bi-Metal Hole Saw Shark Tooth (05014)
- CENTURY DRILL & TOOL 1" Diamond Hole Saw (05579)
- CENTURY DRILL & TOOL 4-1/8" Bi-Metal Hole Saw Shark Tooth (05066)
- CENTURY DRILL & TOOL 1-3/16" Bi-Metal Hole Saw Shark Tooth (05019)
- DEWALT Hole Saw, Cutting 1 3/4" D, 3 5/8" dia (DAH3358)
- Century Drill & Tool Hole Saws