Shop All Hole Saw Arbors
Century Drill & Tool
4-1/8" Hole Saw with Arbor
Mfr # 05866
Zoro # G4090740
product price: $31.19
/ea
$31.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Impact Rated No
- Application Portable Electric Drill Machines, Lathes and Milling Machines
- Max. Cutting Depth 1-7/8"
- Saw Dia. 4-1/8"
- Primary Saw Application Stainless Steel, Brass, Aluminum, Pipe Steel, Nail Embedded Wood, Hardwood, Plywood, Sheet Metal, Fiberglass, Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century Drill & Tool
- MFR # 05866
- Zoro # G4090740
- UPC # 081838058661
- Country of Origin United States
- Category Hole Saw Arbors
Dimensions
Max. Cutting Depth | 1-7/8" |
Saw Dia. | 4-1/8" |
Details
Item | Holesaw with Arbor,4-1/8 in. |
Impact Rated | No |
Application | Portable Electric Drill Machines, Lathes and Milling Machines |
Primary Saw Application | Stainless Steel, Brass, Aluminum, Pipe Steel, Nail Embedded Wood, Hardwood, Plywood, Sheet Metal, Fiberglass, Plastic |
Hole Saw Product Grouping | Hole Saws |
Arbor Design | Built-In |
Teeth per Inch | Variable Pitch |
Tooth Material | High Speed Steel with Cobalt 8% |
Description
Holesaw with Arbor,4-1/8 in., Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO Carbide Countersink, 82 deg., 1/2", Number of Flutes: 3 (C3-1/2-82)
- SUPER TOOL #7 Carbide-Tipped 118 Deg. Jobber Length Drill Bit (50386)
- KODIAK CUTTING TOOLS 3/8-16 Combination Drill & Tap (5498372)
- FEIN Oscillating Tool, 120V AC, Corded, 4 Degrees Oscillation Angle (MM 700 1.7 CAULKING SET)
- CENTURY DRILL & TOOL 3" Hole Saw with Arbor, Shark Tooth (05848)
- CENTURY DRILL & TOOL Hole Saw A-Arbor, 7/16 in. Hex (05303)
- CENTURY DRILL & TOOL Hole Saw A-Arbor, 1/4 in. Hex (05301)
- CENTURY DRILL & TOOL Hole Saw B-Arbor, 7/16 in. Hex (05305)
- CENTURY DRILL & TOOL 1-7/8" Hole Saw with Arbor (05830)
- CENTURY DRILL & TOOL 3/4" Hole Saw with Arbor, Shark Tooth (05812)
- GREENLEE Arbor, Hex, Fits Hole Saw 1-1/4 in to 6 in (37156)
- Century Drill & Tool Hole Saws & Cutters