Shop All Hole Saws
Century Drill & Tool
3/8" Diamond Hole Saw
Mfr # 05574
Zoro # G4091090
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Tile, Porcelain, Glass, Slate, Marble, Granite, Natural Stone, Fiberglass, Glass Block, Pottery, Mirror
- Tooth Material Diamond Grit
- Max. Cutting Depth 1/2"
- Impact Rated No
- Hole Saw Product Grouping Hole Saws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Century Drill & Tool
- MFR # 05574
- Zoro # G4091090
- UPC # 081838055745
- Country of Origin China
- Category Hole Saws
Dimensions
Max. Cutting Depth | 1/2" |
Saw Dia. | 3/8" |
Details
Primary Saw Application | Tile, Porcelain, Glass, Slate, Marble, Granite, Natural Stone, Fiberglass, Glass Block, Pottery, Mirror |
Tooth Material | Diamond Grit |
Impact Rated | No |
Item | Diamond Hole Saw,3/8 in. |
Hole Saw Product Grouping | Hole Saws |
Description
Diamond Hole Saw,3/8 in., Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8 Inch Drive x 1/4 Inch Magnetic Hex Bit Holder Socket (SHA15402)
- ZORO SELECT Vibration Isolator, 60 Lb Max, 5/16-18 (2NPG3)
- GARDNER BENDER Fish Tape, 1/8 In x 50 ft, Steel (FTS-50B)
- MITUTOYO Holtest, Ratchet, 2.5" - 3.0" (368-271)
- CENTURY DRILL & TOOL 3/4" Diamond Hole Saw (05577)
- CENTURY DRILL & TOOL 2-1/4" Diamond Hole Saw (05586)
- CENTURY DRILL & TOOL 1-1/8" Diamond Hole Saw (05580)
- CENTURY DRILL & TOOL 1/4" Diamond Hole Saw (05572)
- CENTURY DRILL & TOOL Hole Saw Diamond 2-3/4 (5588)
- CENTURY DRILL & TOOL 4-1/8" Bi-Metal Hole Saw Shark Tooth (05066)
- MILWAUKEE TOOL 1-1/4" Hole Dozer Bi-Metal Hole Saw (49-56-0062)
- Century Drill & Tool Hole Saws & Cutters