Shop All Hole Saws
Century Drill & Tool
3/4" Diamond Hole Saw
Mfr # 05577
Zoro # G4091066
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Tile, Porcelain, Glass, Slate, Marble, Granite, Natural Stone, Fiberglass, Glass Block, Pottery, Mirror
- Tooth Material Diamond Grit
- Max. Cutting Depth 1/2"
- Impact Rated No
- Hole Saw Product Grouping Hole Saws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century Drill & Tool
- MFR # 05577
- Zoro # G4091066
- UPC # 081838055776
- Country of Origin China
- Category Hole Saws
Dimensions
Max. Cutting Depth | 1/2" |
Saw Dia. | 3/4" |
Details
Primary Saw Application | Tile, Porcelain, Glass, Slate, Marble, Granite, Natural Stone, Fiberglass, Glass Block, Pottery, Mirror |
Tooth Material | Diamond Grit |
Item | Diamond Hole Saw,3/4 in. |
Impact Rated | No |
Hole Saw Product Grouping | Hole Saws |
Description
Diamond Hole Saw,3/4 in., Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT SDS Plus Chisel Bits (DW5349)
- STARRETT Band Saw Blade, 11 ft. 6" L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99571-11-06)
- KEO 1/2 x 82 deg KEO HSS SF Countersink (53128-TIN)
- PLATT Black Blow-Molded Case, 15"L x 5"W x 2-1/2"D (501)
- CENTURY DRILL & TOOL 3/16" Diamond Hole Saw (05571)
- CENTURY DRILL & TOOL 1/2" Diamond Hole Saw (05575)
- CENTURY DRILL & TOOL 3" Diamond Hole Saw (05589)
- CENTURY DRILL & TOOL Hole Saw Arbor Attached 4" (5864)
- CENTURY DRILL & TOOL Hole Saw ExteNsion, 12 in. (05312)
- CENTURY DRILL & TOOL 4-1/2" Bi-Metal Hole Saw Shark Tooth (05070)
- MORSE 62mm Bi-Metal Hole Saw (MHS385)
- Century Drill & Tool Hole Saws