Shop All Hole Saws
Century Drill & Tool
3/4" Bi-Metal Hole Saw Shark Tooth
Mfr # 05012
Zoro # G4091538
product price: $6.29
/ea
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Stainless Steel, Brass, Aluminum, Pipe Steel, Nail Embedded Wood, Hardwood, Plywood, Sheet Metal, Fiberglass, Plastic
- Tooth Material High Speed Steel with Cobalt 8%
- Application Portable Electric Drill Machines, Lathes and Milling Machines
- Max. Cutting Depth 1-1/2"
- Arbor Design Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century Drill & Tool
- MFR # 05012
- Zoro # G4091538
- UPC # 081838050122
- Country of Origin United States
- Category Hole Saws
Dimensions
Max. Cutting Depth | 1-1/2" |
Saw Dia. | 3/4" |
Details
Primary Saw Application | Stainless Steel, Brass, Aluminum, Pipe Steel, Nail Embedded Wood, Hardwood, Plywood, Sheet Metal, Fiberglass, Plastic |
Tooth Material | High Speed Steel with Cobalt 8% |
Application | Portable Electric Drill Machines, Lathes and Milling Machines |
Arbor Design | Not Included |
Teeth per Inch | Variable Pitch |
Item | Bi-Metal Holesaw,3/4 in.,Shark Tooth |
Impact Rated | No |
Hole Saw Product Grouping | Hole Saws |
Description
Bi-Metal Holesaw,3/4 in.,Shark Tooth, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Chip Shield, Plastic, 1/4 Inlet, 4 In Dia (22YK83)
- SURTEK Tile Spacer 25Mm (123202)
- PROTO 3/8 in Drive, Triple Square Metric Socket, 12 Points (J5211MN)
- SUNCAST Tool Rack With Wheels (RTC1000)
- CENTURY DRILL & TOOL Hole Saw Arbor Attached 4" (5864)
- CENTURY DRILL & TOOL 3-3/4" Bi-Metal Hole Saw Shark Tooth (05060)
- CENTURY DRILL & TOOL 1-1/8" Diamond Hole Saw (05580)
- CENTURY DRILL & TOOL 3/16" Diamond Hole Saw (05571)
- CENTURY DRILL & TOOL 2" Bi-Metal Hole Saw Shark Tooth (05032)
- CENTURY DRILL & TOOL Hole Saw Diamond 2" (5585)
- DISSTON Disston 5131B Blu-Mol 1.25 In. Xtreme Bi-Metal Hole Saw (5131B)
- Century Drill & Tool Hole Saws