Shop All Jobber Length Drill Bits
Century Drill & Tool
#3 Jobber Length Drill Bit
Mfr # 11403
Zoro # G4080161
product price: $3.59
/ea
Sold in multiples of 3 for $10.77
$10.77
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Drill Bit Size #3
- Drill Bit Material High Speed Steel
- Shank Dia. 0.2130"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century Drill & Tool
- MFR # 11403
- Zoro # G4080161
- UPC # 081838114039
- Country of Origin China
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #3 |
Shank Dia. | 0.2130" |
Details
Drill Bit Grouping | Drill Bit |
Item | Jobber Drill Bit, No 03 |
Drill Bit Material | High Speed Steel |
Cutting Direction | Right Hand |
Coolant Through | No |
Description
Jobber Drill Bit, No 03
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Pull Handle Oblique A=140, L=155, H=60, Thermoplastic Black Ral7021 Comp:Brass, D=M06 (K0197.140061)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 10.00mm (47343)
- MITUTOYO Dial Test Indicator, Hori, 0 to 0.060 In (513-442-16T)
- KO-KEN Stud puller 1/2 120mm Rubber Handle (141S-1/2)
- CENTURY DRILL & TOOL Economy S&D Drill Bit, 1-13/32 in. (47385)
- CENTURY DRILL & TOOL Cobalt Drill Bit 9/64" Overall Length 2-7/8" (26409)
- CENTURY DRILL & TOOL Brite Drill Bit, 25/64 in. (22325)
- CENTURY DRILL & TOOL 5/16" Black Oxide Jobber Length Drill Bit (24220)
- CENTURY DRILL & TOOL Cobalt 135 Deg. Jobber Length Drill Bit (74107)
- CENTURY DRILL & TOOL 1/4" Black Oxide Jobber Length Drill Bit (24216)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TA TiAlN HSS-CO 8%-M42 RHS/RHC 9/32 (44918)
- Century Drill & Tool Drill Bits