Shop All Hole Saw Arbors
Century Drill & Tool
3-1/8" Hole Saw with Arbor
Mfr # 05850
Zoro # G4090801
$22.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Impact Rated No
- Hole Saw Product Grouping Hole Saws
- Tooth Material High Speed Steel with Cobalt 8%
- Max. Cutting Depth 1-7/8"
- Teeth per Inch Variable Pitch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Century Drill & Tool
- MFR # 05850
- Zoro # G4090801
- UPC # 081838058500
- Country of Origin United States
- Category Hole Saw Arbors
Dimensions
Max. Cutting Depth | 1-7/8" |
Saw Dia. | 3-1/8" |
Details
Item | Holesaw with Arbor,3-1/8 in. |
Impact Rated | No |
Hole Saw Product Grouping | Hole Saws |
Tooth Material | High Speed Steel with Cobalt 8% |
Teeth per Inch | Variable Pitch |
Arbor Design | Built-In |
Primary Saw Application | Stainless Steel, Brass, Aluminum, Pipe Steel, Nail Embedded Wood, Hardwood, Plywood, Sheet Metal, Fiberglass, Plastic |
Application | Portable Electric Drill Machines, Lathes and Milling Machines |
Description
Holesaw with Arbor,3-1/8 in., Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Cordless Reciprocating Saw Kit, Linear (DCS387B/DCB203)
- ALLWAY 1/4 In. Plexi, Acrylic & Plastic Cutter (PSK)
- MEGUIARS COLOR RESTORER (MGM-4416)
- GREENLEE Pipe Cutter, 1-1/4" Cap. (864)
- CENTURY DRILL & TOOL 3-1/4" Hole Saw with Arbor (05852)
- CENTURY DRILL & TOOL 7/8" Hole Saw with Arbor, Shark Tooth (05814)
- CENTURY DRILL & TOOL 3/4" Hole Saw with Arbor, Shark Tooth (05812)
- CENTURY DRILL & TOOL 1" Hole Saw with Arbor, Shark Tooth (05816)
- CENTURY DRILL & TOOL 2-1/8" Hole Saw with Arbor (05834)
- CENTURY DRILL & TOOL Hole Saw B-Arbor, 3/8 in. Hex (05304)
- IRWIN Lenox 12 in. L Hole Saw Extension 1.3 in. 0.6 in. Hex 1 pc (3084712X)
- Century Drill & Tool Hole Saws & Cutters