Shop All Hole Saw Arbors
Century Drill & Tool
3-1/2" Hole Saw with Arbor
Mfr # 05856
Zoro # G4090786
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Impact Rated No
- Application Portable Electric Drill Machines, Lathes and Milling Machines
- Tooth Material High Speed Steel with Cobalt 8%
- Primary Saw Application Stainless Steel, Brass, Aluminum, Pipe Steel, Nail Embedded Wood, Hardwood, Plywood, Sheet Metal, Fiberglass, Plastic
- Saw Dia. 3-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Century Drill & Tool
- MFR # 05856
- Zoro # G4090786
- UPC # 081838058562
- Country of Origin United States
- Category Hole Saw Arbors
Dimensions
Saw Dia. | 3-1/2" |
Max. Cutting Depth | 1-7/8" |
Details
Item | Holesaw with Arbor,3-1/2 in. |
Impact Rated | No |
Application | Portable Electric Drill Machines, Lathes and Milling Machines |
Tooth Material | High Speed Steel with Cobalt 8% |
Primary Saw Application | Stainless Steel, Brass, Aluminum, Pipe Steel, Nail Embedded Wood, Hardwood, Plywood, Sheet Metal, Fiberglass, Plastic |
Teeth per Inch | Variable Pitch |
Arbor Design | Built-In |
Hole Saw Product Grouping | Hole Saws |
Description
Holesaw with Arbor,3-1/2 in., Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCGILL Six Sheet Binder ThreeHole Punch, 1/4" Ho (MCG600AS)
- KEO Spotting/Centering Drill, 118 Deg, 1/2, HSS (30120)
- AMPCO SAFETY TOOLS Engineers Hammer, 14 In.L, Nonsparking (H-15FG)
- URREA Roller Cabinet, 7 Drawer, Red, Steel, 27 in W x 39 in D x 18 in H (X27M7)
- CENTURY DRILL & TOOL 3/4" Hole Saw with Arbor, Shark Tooth (05812)
- CENTURY DRILL & TOOL Hole Saw A-Arbor, 7/16 in. Hex (05303)
- CENTURY DRILL & TOOL 1" Hole Saw with Arbor, Shark Tooth (05816)
- CENTURY DRILL & TOOL 2-1/8" Hole Saw with Arbor (05834)
- CENTURY DRILL & TOOL 7/8" Hole Saw with Arbor, Shark Tooth (05814)
- CENTURY DRILL & TOOL 3" Hole Saw with Arbor, Shark Tooth (05848)
- BLAIR Arbor, Quad-Lead Thread (14609)
- Century Drill & Tool Hole Saw Arbors