Shop All Drill Bit Sets
This Product is Discontinued
Century Drill & Tool
29pc. 135 Degrees Drill Bit Set (Discontinued)
Mfr # 25276
Zoro # G4078177
Free Shipping & Returns
This Product is Discontinued
Key Features
- Drill Bit Grouping Drill Bit Set
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size #12
- Shank Dia. 3/8"
- Number of Pieces 29
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century Drill & Tool
- MFR # 25276
- Zoro # G4078177
- UPC # 081838252762
- Country of Origin United States
- Category Drill Bit Sets
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | #12 |
Shank Dia. | 3/8" |
Details
Drill Bit Grouping | Drill Bit Set |
Number of Pieces | 29 |
Point Type | Self-Centering Point |
Cutting Direction | Right Hand |
Item | Charger Drill Index,29 Pc Set |
Drill Bit Point Angle | 135 Degrees |
Measurement System | Wire |
Description
Charger Drill Index,29 Pc Set, Drill Bit Size #12, Wire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.