Shop All Screw Machine Length Drill Bits
Century Drill & Tool
27/64 SCR MACH DRILL 3PK
Mfr # 17127
Zoro # G710995198
$32.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Century Drill & Tool
- MFR # 17127
- Zoro # G710995198
- UPC # 81838171278
- Country of Origin China
- Category Screw Machine Length Drill Bits
Description
Stubby Drills, Fractional Screw Machine Length Drill Bits. Stubby Drills Are Manufactured From Quality, Industrial High Speed Steel. Special Heat Treatment, Results In Cutting Edges That Remain Sharp Longer When Drilling Tough Materials. 135 Degree Split Point, Ground From Solid Black Finish High Speed Steel. Anis Specifications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 3/8 in Drive Hex Socket SAE 3/16 in Tip, 7 in L (45906)
- J.W. WINCO GN853-160-TU Latch Toggle Clamp Steel (853-160-TU)
- OSG Spiral Point Tap, Plug 3 Flutes (1701808)
- DRILL AMERICA 3-7/8" Carbide Tipped Hole Cutter 1" Depth of Cut (CTH3875)
- CLE-LINE Screw Machine Drill Bit, 13/32 in Size, 135 Degrees Point Angle, High Speed Steel, Spiral Flute (C23482)
- OSG Screw Machine Drill Bit, 5.80 mm Size, 140 Degrees Point Angle, Solid Carbide, WXS Finish (595022811)
- OSG Screw Machine Drill Bit, 5.61 mm Size, 130 Degrees Point Angle, Powdered Metal, V Finish (8608561)
- COBRA CARBIDE Screw Machine Length AlTiN Coated, Drill Bit Size: 1/4" (35519)
- COBRA CARBIDE Screw Machine Length AlTiN Coated, Overall Length: 3-1/4" (35747)
- CHICAGO-LATROBE Screw Machine Drill Bit, O Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48815)
- CHICAGO-LATROBE Screw Machine Drill Bit, 9/32 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50815)
- Century Drill & Tool Drill Bits