Shop All Drill Bit Sets
Century Drill & Tool
24pc. 135 Degrees Drill Bit Set
Mfr # 88725
Zoro # G4076427
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit Set
- Drill Bit Dimension Type Fractional Inch, Wire
- Drill Bit Size #37
- Finish - Machining Duotone
- Shank Dia. 1/16"; 5/64"; 3/32"; 7/64"; 1/8"; 9/64"; 5/32"; 11/64"; 3/16"; 13/64"; 7/32"; 15/64"; 1/4", 0.2280"; 0.2210"; 0.2130"; 0.2040"; 0.2010"; 0.1990"; 0.1960"; 0.1935"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century Drill & Tool
- MFR # 88725
- Zoro # G4076427
- UPC # 081838887254
- Country of Origin China
- Category Drill Bit Sets
Dimensions
Drill Bit Dimension Type | Fractional Inch, Wire |
Drill Bit Size | #37 |
Shank Dia. | 1/16"; 5/64"; 3/32"; 7/64"; 1/8"; 9/64"; 5/32"; 11/64"; 3/16"; 13/64"; 7/32"; 15/64"; 1/4", 0.2280"; 0.2210"; 0.2130"; 0.2040"; 0.2010"; 0.1990"; 0.1960"; 0.1935" |
Details
Drill Bit Grouping | Drill Bit Set |
Finish - Machining | Duotone |
Item | Hard Pack Drill and Driver,24 Pc Set |
Coolant Through | No |
Drill Bit Point Angle | 135 Degrees |
Number of Pieces | 24 |
Cutting Direction | Right Hand |
Includes | (13) 1/16"; 5/64"; 3/32"; 7/64"; 1/8"; 9/64"; 5/32"; 11/64"; 3/16"; 13/64"; 7/32"; 15/64"; 1/4" (3) Drills; #1, #2, #3 (2) Phillips; #2, #3 (3) Square; #6-8, (3) #8-10 Slotted Power Screwdriving bits and 1/4", 5/16", 3/8", 7/16" Nutsetters. |
Drill Bit Material | High Speed Steel |
Measurement System | Wire |
Description
Hard Pack Drill and Driver,24 Pc Set, Drill Bit Size #37, Wire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 36V (18V X2) LXT® Brushless 6-1/2" Plunge Circular Saw Kit (5.0Ah) (XPS01PTJ)
- OSG Straight Flute Hand Tap, Bottoming, 4 Flutes (1602007)
- KLEIN TOOLS Bits, 4-in-1 Electronics, PH 00, SLTD 1/8-Inch (13392)
- MORSE Band Saw Blade, 14 ft. 3 in L, 1" W, 8/11 TPI, 0.035" Thick, Bimetal (14'3" ZWEG083C811S)
- CENTURY DRILL & TOOL Speed Cut Auger Bit Set 3Pc Set Includes 5/8" 3/4" 1" Overall Length 6 (38603)
- CENTURY DRILL & TOOL Cobalt Drill Bit 15Pc Set 1/16" To 1/2" By 32Nds (26315)
- CENTURY DRILL & TOOL 60pc. 118 Degrees Drill Bit Set (11061)
- CENTURY DRILL & TOOL Cobalt Drill Bit 29Pc Pod Set 1/16" To 1/2" By 64Ths (26929)
- CENTURY DRILL & TOOL 13pc. Cobalt 135 Degrees Drill Bit Set (26713)
- CENTURY DRILL & TOOL 5pc. Drill Bit Set, Number of Pieces: 5 (24655)
- GYROS Premium Industrial Grade HSS Black Oxide 115 pcs Drill Bit Set (45-32115)
- Century Drill & Tool Drill Bits