Shop All Screw Machine Length Drill Bits
Century Drill & Tool
21/64 SCR MACH DRILL 3PK
Mfr # 17121
Zoro # G310995093
product price: $18.65
/pk 3, $6.22/ea
$18.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century Drill & Tool
- MFR # 17121
- Zoro # G310995093
- UPC # 81838171216
- Country of Origin China
- Category Screw Machine Length Drill Bits
Description
Stubby Drills, Fractional Screw Machine Length Drill Bits. Stubby Drills Are Manufactured From Quality, Industrial High Speed Steel. Special Heat Treatment, Results In Cutting Edges That Remain Sharp Longer When Drilling Tough Materials. 135 Degree Split Point, Ground From Solid Black Finish High Speed Steel. Anis Specifications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1" HSS Spiral Flute Hand Expansion Reamer (DWRRHDES1INCH)
- MELIN TOOL CO De Carbide Drill/Sink 118Deg 6X7/32 (KDR-6)
- PROTO 1/2 in Drive Impact Socket 1 1/8 in Size, Standard Socket, black oxide (J7336CPB)
- GARDNER BENDER Terminal/Crimping Tool Kit (GS-67K)
- CLEVELAND Screw Machine Drill Bit, 4.50 mm Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14805)
- CHICAGO-LATROBE Screw Machine Drill Bit, 5/8 in Size, 118 Degrees Point Angle, High Speed Steel, Straight Shank (48540)
- CLEVELAND Screw Machine Drill Bit, #35 Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14563)
- CLEVELAND Screw Machine Drill Bit, #28 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04436)
- OSG Screw Machine Drill Bit, 4.00 mm Size, 140 Degrees Point Angle, Solid Carbide, EgiAs Finish (8690400)
- CLEVELAND Screw Machine Drill Bit, 7/32 in Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14630)
- CLEVELAND Screw Machine Drill Bit, 9/32 in Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish (C70265)
- Century Drill & Tool Drill Bits