Shop All Jobber Length Drill Bits
Century Drill & Tool
#2 Jobber Length Drill Bit
Mfr # 11402
Zoro # G4080170
product price: $3.75
/ea
Sold in multiples of 3 for $11.25
$11.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Drill Bit Size #2
- Drill Bit Material High Speed Steel
- Shank Dia. 0.2210"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century Drill & Tool
- MFR # 11402
- Zoro # G4080170
- UPC # 081838114022
- Country of Origin China
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #2 |
Shank Dia. | 0.2210" |
Details
Drill Bit Grouping | Drill Bit |
Item | Jobber Drill Bit, No 02 |
Drill Bit Material | High Speed Steel |
Cutting Direction | Right Hand |
Coolant Through | No |
Description
Jobber Drill Bit, No 02
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC 3.30mm (47843)
- SUPERIOR PARTS Aftermarket Cylinder O-Ring (B), PK 2 (SP 877-124)
- CLEVELAND Pipe Tap, 1/8"-27, Semi-Bottoming, 5 Flutes, NPT (C64098)
- BOSCH 3In 50 Grit TC Shank Jigsaw Blade, PK3 (T150RF3)
- CENTURY DRILL & TOOL Economy S&D Drill Bit, 21/32 in. (47342)
- CENTURY DRILL & TOOL 17/64" Cobalt 135 Deg. Jobber Length Drill Bit (26217)
- CENTURY DRILL & TOOL Economy S&D Drill Bit, 1-11/32 in. (47383)
- CENTURY DRILL & TOOL 5/64" Black Oxide Jobber Length Drill Bit 2pk. (24205)
- CENTURY DRILL & TOOL 5/16" Jobber Length Drill Bit (88220)
- CENTURY DRILL & TOOL 35/64" 118 Deg. Jobber Length Drill Bit (47335)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Jobber Length Drill Chicago-Latrobe 150DH-TN TiN HSS RHS/RHC Let-J (53877)
- Century Drill & Tool Drill Bits