Shop All Hole Saws
Century Drill & Tool
2" Bi-Metal Hole Saw Shark Tooth
Mfr # 05032
Zoro # G4091389
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Stainless Steel, Brass, Aluminum, Pipe Steel, Nail Embedded Wood, Hardwood, Plywood, Sheet Metal, Fiberglass, Plastic
- Tooth Material High Speed Steel with Cobalt 8%
- Application Portable Electric Drill Machines, Lathes and Milling Machines
- Max. Cutting Depth 1-1/2"
- Arbor Design Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century Drill & Tool
- MFR # 05032
- Zoro # G4091389
- UPC # 081838050320
- Country of Origin United States
- Category Hole Saws
Dimensions
Max. Cutting Depth | 1-1/2" |
Saw Dia. | 2" |
Details
Primary Saw Application | Stainless Steel, Brass, Aluminum, Pipe Steel, Nail Embedded Wood, Hardwood, Plywood, Sheet Metal, Fiberglass, Plastic |
Tooth Material | High Speed Steel with Cobalt 8% |
Application | Portable Electric Drill Machines, Lathes and Milling Machines |
Arbor Design | Not Included |
Teeth per Inch | Variable Pitch |
Item | Bi-Metal Holesaw,2 in.,Shark Tooth |
Impact Rated | No |
Hole Saw Product Grouping | Hole Saws |
Description
Bi-Metal Holesaw,2 in.,Shark Tooth, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 7/8" Quick Change Tang Drive Steel Hawg Cutter (49-57-0877)
- GEARWRENCH COMBO WRENCH RATCH15/16"" (9030)
- WESTWARD Transfer Punch, 19/64 In Tip, 4-7/8 In L (22N801)
- WRIGHT TOOL Bit Sockets 1/2" Dr Hex Bit Metric Socke (42L-10MM)
- CENTURY DRILL & TOOL 4" Bi-Metal Hole Saw Shark Tooth (05064)
- CENTURY DRILL & TOOL 5-1/2" Bi-Metal Hole Saw Shark Tooth (05076)
- CENTURY DRILL & TOOL 4-1/2" Bi-Metal Hole Saw Shark Tooth (05070)
- CENTURY DRILL & TOOL 1-1/8" Diamond Hole Saw (05580)
- CENTURY DRILL & TOOL Hole Saw Arbor Attached 4" (5864)
- CENTURY DRILL & TOOL 1/4" Diamond Hole Saw (05572)
- L.H. DOTTIE L.H. Dottie 2-1/2'' Bi Metal Variable Pitch Hole Saw (VP40)
- Century Drill & Tool Hole Saws