Shop All Hole Saw Arbors
Century Drill & Tool
2-7/8" Hole Saw with Arbor
Mfr # 05846
Zoro # G4090829
$18.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Impact Rated No
- Primary Saw Application Stainless Steel, Brass, Aluminum, Pipe Steel, Nail Embedded Wood, Hardwood, Plywood, Sheet Metal, Fiberglass, Plastic
- Arbor Design Built-In
- Hole Saw Product Grouping Hole Saws
- Application Portable Electric Drill Machines, Lathes and Milling Machines
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Century Drill & Tool
- MFR # 05846
- Zoro # G4090829
- UPC # 081838058463
- Country of Origin United States
- Category Hole Saw Arbors
Dimensions
Max. Cutting Depth | 1-7/8" |
Saw Dia. | 2-7/8" |
Details
Item | Holesaw with Arbor,2-7/8 in. |
Impact Rated | No |
Primary Saw Application | Stainless Steel, Brass, Aluminum, Pipe Steel, Nail Embedded Wood, Hardwood, Plywood, Sheet Metal, Fiberglass, Plastic |
Arbor Design | Built-In |
Hole Saw Product Grouping | Hole Saws |
Application | Portable Electric Drill Machines, Lathes and Milling Machines |
Tooth Material | High Speed Steel with Cobalt 8% |
Teeth per Inch | Variable Pitch |
Description
Holesaw with Arbor,2-7/8 in., Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Crimping Sets, Crimp Assortments (97 90 21)
- FREUD Rabbeting Router Bit, 1/2 Cutting L In. (32-522)
- SHINN FU Pump Guide (248909)
- DUALVEE Guide Wheel, 900 lbf Max Load Axial (W4X)
- CENTURY DRILL & TOOL 2-1/8" Hole Saw with Arbor (05834)
- CENTURY DRILL & TOOL 3" Hole Saw with Arbor, Shark Tooth (05848)
- CENTURY DRILL & TOOL 3/4" Hole Saw with Arbor, Shark Tooth (05812)
- CENTURY DRILL & TOOL Hole Saw A-Arbor, 1/4 in. Hex (05301)
- CENTURY DRILL & TOOL 7/8" Hole Saw with Arbor, Shark Tooth (05814)
- CENTURY DRILL & TOOL 1-7/8" Hole Saw with Arbor (05830)
- SPYDER Bit Extension, 25/64in. Shank, 24in. L (600845)
- Century Drill & Tool Hole Saws & Cutters