Shop All Hole Saw Arbors
Century Drill & Tool
2-3/8" Hole Saw with Arbor
Mfr # 05838
Zoro # G4090865
product price: $18.69
/ea
$18.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Impact Rated No
- Primary Saw Application Stainless Steel, Brass, Aluminum, Pipe Steel, Nail Embedded Wood, Hardwood, Plywood, Sheet Metal, Fiberglass, Plastic
- Max. Cutting Depth 1-7/8"
- Application Portable Electric Drill Machines, Lathes and Milling Machines
- Tooth Material High Speed Steel with Cobalt 8%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century Drill & Tool
- MFR # 05838
- Zoro # G4090865
- UPC # 081838058388
- Country of Origin United States
- Category Hole Saw Arbors
Dimensions
Max. Cutting Depth | 1-7/8" |
Saw Dia. | 2-3/8" |
Details
Item | Holesaw with Arbor,2-3/8 in. |
Impact Rated | No |
Primary Saw Application | Stainless Steel, Brass, Aluminum, Pipe Steel, Nail Embedded Wood, Hardwood, Plywood, Sheet Metal, Fiberglass, Plastic |
Application | Portable Electric Drill Machines, Lathes and Milling Machines |
Tooth Material | High Speed Steel with Cobalt 8% |
Arbor Design | Built-In |
Hole Saw Product Grouping | Hole Saws |
Teeth per Inch | Variable Pitch |
Description
Holesaw with Arbor,2-3/8 in., Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX JigSaw Blade, Rigid for Straight Cuts, PK1 (1991616)
- LOCK TECHNOLOGY 3 Piece Chrome Cap Buster Kit (LTILT1233)
- MIBRO 26-Piece SAE Tap Die and Drill Set (301360BLUE)
- KOMELON 30 ft Tape Measure, 1 in Blade (5430)
- CENTURY DRILL & TOOL Hole Saw B-Arbor, 7/16 in. Hex (05305)
- CENTURY DRILL & TOOL 7/8" Hole Saw with Arbor, Shark Tooth (05814)
- CENTURY DRILL & TOOL 1-7/8" Hole Saw with Arbor (05830)
- CENTURY DRILL & TOOL 3/4" Hole Saw with Arbor, Shark Tooth (05812)
- CENTURY DRILL & TOOL 3-1/4" Hole Saw with Arbor (05852)
- CENTURY DRILL & TOOL 1-3/4" Hole Saw with Arbor (05828)
- BLAIR Spotweld Arbor, Retractable Pilot, 1/4" (13216)
- Century Drill & Tool Hole Saw Arbors