Shop All Hole Saw Arbors
Century Drill & Tool
2-1/8" Hole Saw with Arbor
Mfr # 05834
Zoro # G4090880
$18.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Impact Rated No
- Application Portable Electric Drill Machines, Lathes and Milling Machines
- Teeth per Inch Variable Pitch
- Hole Saw Product Grouping Hole Saws
- Arbor Design Built-In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Century Drill & Tool
- MFR # 05834
- Zoro # G4090880
- UPC # 081838058340
- Country of Origin United States
- Category Hole Saw Arbors
Dimensions
Saw Dia. | 2-1/8" |
Max. Cutting Depth | 1-7/8" |
Details
Item | Holesaw with Arbor,2-1/8 in. |
Impact Rated | No |
Application | Portable Electric Drill Machines, Lathes and Milling Machines |
Teeth per Inch | Variable Pitch |
Hole Saw Product Grouping | Hole Saws |
Arbor Design | Built-In |
Primary Saw Application | Stainless Steel, Brass, Aluminum, Pipe Steel, Nail Embedded Wood, Hardwood, Plywood, Sheet Metal, Fiberglass, Plastic |
Tooth Material | High Speed Steel with Cobalt 8% |
Description
Holesaw with Arbor,2-1/8 in., Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALADIN Cable Stripper (TCCPS)
- M.A. FORD 1/4 X 1-1/4X.090Cr Blaze Endmill (79000001)
- CTA MANUFACTURING STUBBY PHILLIPS #2 BIT (CTA9772)
- REMGRIT Remgrit 1-1/8", Carbide Grit Hole Saw (G018)
- CENTURY DRILL & TOOL 3-1/4" Hole Saw with Arbor (05852)
- CENTURY DRILL & TOOL 1-7/8" Hole Saw with Arbor (05830)
- CENTURY DRILL & TOOL 3" Hole Saw with Arbor, Shark Tooth (05848)
- CENTURY DRILL & TOOL 3-1/2" Hole Saw with Arbor (05856)
- CENTURY DRILL & TOOL Hole Saw B-Arbor, 3/8 in. Hex (05304)
- CENTURY DRILL & TOOL Hole Saw A-Arbor, 7/16 in. Hex (05303)
- DEWALT Hole Saw Arbor, Quick Change, Shank 1/2 (DAH9912CPBM)
- Century Drill & Tool Hole Saws & Cutters