Shop All Hole Saw Arbors
Century Drill & Tool
2-1/4" Hole Saw with Arbor
Mfr # 05836
Zoro # G4090871
product price: $17.45
/ea
$17.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Impact Rated No
- Tooth Material High Speed Steel with Cobalt 8%
- Teeth per Inch Variable Pitch
- Arbor Design Built-In
- Application Portable Electric Drill Machines, Lathes and Milling Machines
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century Drill & Tool
- MFR # 05836
- Zoro # G4090871
- UPC # 081838058364
- Country of Origin United States
- Category Hole Saw Arbors
Dimensions
Saw Dia. | 2-1/4" |
Max. Cutting Depth | 1-7/8" |
Details
Item | Holesaw with Arbor,2-1/4 in. |
Impact Rated | No |
Tooth Material | High Speed Steel with Cobalt 8% |
Teeth per Inch | Variable Pitch |
Arbor Design | Built-In |
Application | Portable Electric Drill Machines, Lathes and Milling Machines |
Hole Saw Product Grouping | Hole Saws |
Primary Saw Application | Stainless Steel, Brass, Aluminum, Pipe Steel, Nail Embedded Wood, Hardwood, Plywood, Sheet Metal, Fiberglass, Plastic |
Description
Holesaw with Arbor,2-1/4 in., Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 1/2" Combination Wrench (7023-1005)
- ZORO SELECT Carbide End Mill, 1/2In, 4FL, Single, 3In (206-001200)
- GARANT HSS-E-PM Through Hole Machine Tap, 1/4-20 Tap Thread Size, AlTix Coated (133360 1/4-20)
- CHICAGO PNEUMATIC Angle Angle Grinder, 1/4 in NPT Female Air Inlet, Medium Duty, 12,000 RPM, 0.8 hp (CP9122BR)
- CENTURY DRILL & TOOL Hole Saw B-Arbor, 7/16 in. Hex (05305)
- CENTURY DRILL & TOOL Hole Saw A-Arbor, 1/4 in. Hex (05301)
- CENTURY DRILL & TOOL 3" Hole Saw with Arbor, Shark Tooth (05848)
- CENTURY DRILL & TOOL 1-7/8" Hole Saw with Arbor (05830)
- CENTURY DRILL & TOOL 3/4" Hole Saw with Arbor, Shark Tooth (05812)
- CENTURY DRILL & TOOL Hole Saw A-Arbor, 7/16 in. Hex (05303)
- WESTWARD Arbor, Carbon Steel (29VU94)
- Century Drill & Tool Hole Saws & Cutters