Shop All Hole Saw Arbors
Century Drill & Tool
2-1/2" Hole Saw with Arbor
Mfr # 05840
Zoro # G4090856
$18.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Impact Rated No
- Arbor Design Built-In
- Tooth Material High Speed Steel with Cobalt 8%
- Hole Saw Product Grouping Hole Saws
- Saw Dia. 2-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Century Drill & Tool
- MFR # 05840
- Zoro # G4090856
- UPC # 081838058401
- Country of Origin United States
- Category Hole Saw Arbors
Dimensions
Saw Dia. | 2-1/2" |
Max. Cutting Depth | 1-7/8" |
Details
Item | Holesaw with Arbor,2-1/2 in. |
Impact Rated | No |
Arbor Design | Built-In |
Tooth Material | High Speed Steel with Cobalt 8% |
Hole Saw Product Grouping | Hole Saws |
Primary Saw Application | Stainless Steel, Brass, Aluminum, Pipe Steel, Nail Embedded Wood, Hardwood, Plywood, Sheet Metal, Fiberglass, Plastic |
Teeth per Inch | Variable Pitch |
Application | Portable Electric Drill Machines, Lathes and Milling Machines |
Description
Holesaw with Arbor,2-1/2 in., Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO Counterbore, 1/32 Clearance, Size 1/4, Co (55217)
- UBT Fractional Step Drill Bit Set (10502)
- STARRETT Thickness Gage (572B)
- HANSON 7/32" Cobalt High Speed Steel Drill Bit (3016014)
- CENTURY DRILL & TOOL 3" Hole Saw with Arbor, Shark Tooth (05848)
- CENTURY DRILL & TOOL Hole Saw A-Arbor, 7/16 in. Hex (05303)
- CENTURY DRILL & TOOL 1-7/8" Hole Saw with Arbor (05830)
- CENTURY DRILL & TOOL 1" Hole Saw with Arbor, Shark Tooth (05816)
- CENTURY DRILL & TOOL 3-1/4" Hole Saw with Arbor (05852)
- CENTURY DRILL & TOOL 3-1/2" Hole Saw with Arbor (05856)
- STARRETT Hole Saws, Kwik ChangeArbor for32-152mm (A6-3)
- Century Drill & Tool Hole Saws & Cutters