Shop All Hole Saws
Century Drill & Tool
1/4" Diamond Hole Saw
Mfr # 05572
Zoro # G4091118
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Tile, Porcelain, Glass, Slate, Marble, Granite, Natural Stone, Fiberglass, Glass Block, Pottery, Mirror
- Tooth Material Diamond Grit
- Max. Cutting Depth 1/2"
- Impact Rated No
- Hole Saw Product Grouping Hole Saws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Century Drill & Tool
- MFR # 05572
- Zoro # G4091118
- UPC # 081838055721
- Country of Origin China
- Category Hole Saws
Dimensions
Max. Cutting Depth | 1/2" |
Saw Dia. | 1/4" |
Details
Primary Saw Application | Tile, Porcelain, Glass, Slate, Marble, Granite, Natural Stone, Fiberglass, Glass Block, Pottery, Mirror |
Tooth Material | Diamond Grit |
Impact Rated | No |
Item | Diamond Hole Saw,1/4 in. |
Hole Saw Product Grouping | Hole Saws |
Description
Diamond Hole Saw,1/4 in., Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA 70487 6 Piece Color Coded Magnetic Nut Setter Metric Set & 76885 50 Piece MaxxTor Impact Bit Set (70487+76885)
- DRILLCO 17/32 High Spiral Flute Construction Reamer (428A134)
- HHIP 5/8" E High Speed Steel Keyway Broach With 3 Shims (2006-1050)
- YG-1 TOOL CO Spiral Point Tap Plug, 3 Flutes (I9563)
- CENTURY DRILL & TOOL 1-1/8" Diamond Hole Saw (05580)
- CENTURY DRILL & TOOL 3/4" Diamond Hole Saw (05577)
- CENTURY DRILL & TOOL 3" Diamond Hole Saw (05589)
- CENTURY DRILL & TOOL 2" Bi-Metal Hole Saw Shark Tooth (05032)
- CENTURY DRILL & TOOL 3/16" Diamond Hole Saw (05571)
- CENTURY DRILL & TOOL Hole Saw ExteNsion, 12 in. (05312)
- LENOX Hole Saw (LXAH3118)
- Century Drill & Tool Hole Saws & Cutters