Shop All Drill Bit Sets
Century Drill & Tool
13pc. Cobalt 135 Degrees Drill Bit Set
Mfr # 26713
Zoro # G4077538
product price: $46.39
/ea
$46.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit Set
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 1/16"; 5/64"; 3/32"; 7/64"; 1/8"; 9/64"; 5/32"; 11/64"; 3/16"; 13/64"; 7/32"; 15/64"; 1/4"
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material Cobalt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century Drill & Tool
- MFR # 26713
- Zoro # G4077538
- UPC # 081838267131
- Country of Origin United States
- Category Drill Bit Sets
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1/16"; 5/64"; 3/32"; 7/64"; 1/8"; 9/64"; 5/32"; 11/64"; 3/16"; 13/64"; 7/32"; 15/64"; 1/4" |
Shank Dia. | 1/16"; 5/64"; 3/32"; 7/64"; 1/8"; 9/64"; 5/32"; 11/64"; 3/16"; 13/64"; 7/32"; 15/64"; 1/4" |
Details
Drill Bit Grouping | Drill Bit Set |
Item | Cobalt Jobber Drill,13 Pc Set |
Drill Bit Point Angle | 135 Degrees |
Drill Bit Material | Cobalt |
Cutting Direction | Right Hand |
Material | Cobalt |
Coolant Through | No |
Point Type | Self-Centering Point |
Number of Pieces | 13 |
Point type | Self-Centering Point |
Description
Cobalt Jobber Drill,13 Pc Set
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Square 2 Power Bit x 3-1/2" 2Pc (190R2C)
- WESTWARD 3/4 in Drive, 1-1/2" 6 pt SAE Socket, 6 Points (10E307)
- IRWIN Straight Flute Hand Tap, Plug, 3 (1118)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK100 (493X-100PK)
- CENTURY DRILL & TOOL ScrewDrill Bit, 5 Pc Set (37405)
- CENTURY DRILL & TOOL 13pc. 135 Degrees Drill Bit Set, Number of Pieces: 13 (25713)
- CENTURY DRILL & TOOL Cobalt Drill Bit 21Pc Set 1/16" To 3/8" By 32Nds (26321)
- CENTURY DRILL & TOOL 21pc. Cobalt Drill Bit Set (26121)
- CENTURY DRILL & TOOL Cobalt Drill Bit 29Pc Pod Set 1/16" To 1/2" By 64Ths (26929)
- CENTURY DRILL & TOOL 10pc. Cobalt 135 Degrees Drill Bit Set (26310)
- R W THOMPSON #1-#60 Drill Bit Set (60KK5)
- Century Drill & Tool Drill Bit Sets